Tour  

Calpipe PV1200CP00 PVC Coated Steel Rigid Coupling 1-1/4-Inch Calbond™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Calpipe PV1200CP00 PVC Coated Steel Rigid Coupling 1-1/4-Inch Calbond™

SKU: 470442
Standard Pack/Case Quantity: 42/Box
Calpipe Calbond™ Rigid coupling with threaded connection, has a thread size of 11-1/2 TPI. It has a trade size of 1-1/4-inches. It has PVC coating on the exterior and urethane coating on the interior. This 1.906-Inch coupling in galvanized finish, has steel construction for durability. Coupling meets UL File No. DYJC.E226472 standards.
  • Has 40-mil thick PVC exterior coating
  • Has 2-mil thick urethane interior coating
  • Incorporates sealing sleeves on both ends
  • All couplings have straight threads

Overview

Calpipe Calbond™ Rigid coupling with threaded connection, has a thread size of 11-1/2 TPI. It has a trade size of 1-1/4-inches. It has PVC coating on the exterior and urethane coating on the interior. This 1.906-Inch coupling in galvanized finish, has steel construction for durability. Coupling meets UL File No. DYJC.E226472 standards.

Specifications

Coating Thickness
2 mil Interior, 40 mil Exterior
Manufacturer Name
CalPipe Industries
UPC
84765605378
Standard Pack/Case Quantity
42/Box
Fitting Type
Coupling
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Manufacturer Part Number
PV1200CP00
UNSPSC
39131707
GTIN
00847656053789
Standards
UL DYJC.E226472 Listed
Brand Name
Calpipe
Coating Material
PVC Exterior, Urethane Interior
Trade Size
1-1/4 Inch
Connection Type
Threaded
Dimensions
1.906 Inch Length
Finish
No
Insulation Material
No
Item Name
Rigid Coupling
Material
Steel
Schedule
No
Sub Brand
Calbond™
Thread Size
11-1/2 TPI

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.