Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cablofil W4 Pre-Galvanized 18 Gauge Steel 4 Opening FAS Power Wall Bracket

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cablofil W4 Pre-Galvanized 18 Gauge Steel 4 Opening FAS Power Wall Bracket

SKU: 114024
Cablofil 4-Opening FAS power wall bracket in pre-galvanized finish, features 18-gauge steel construction. It measures 26-Inch x 5-Inch. It is suitable for use with cable tray. Power wall bracket is UL listed.
  • Unsurpassed versatility for the installation of electrical boxes anywhere between studs at any height
  • Wall bracket is easy to install with screws using the holes provided in the bracket
  • Brackets make pre-fabricating switch and outlet assemblies easy
  • Mounting holes and slots to accept far side supports

Overview

Cablofil 4-Opening FAS power wall bracket in pre-galvanized finish, features 18-gauge steel construction. It measures 26-Inch x 5-Inch. It is suitable for use with cable tray. Power wall bracket is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Orientation
No
Finish
No
sku
114024
Brand Name
Cablofil
UNSPSC
39131705
Type
4 Opening
Color/Finish
Pre-Galvanized
Standards
UL Listed
Dimensions
26 Inch Width x 5 Inch Height
Manufacturer Part Number
W4
Manufacturer Name
Legrand
Material
18 Gauge Steel
Energy Star Flag
No
Item Name
FAS Power Wall Bracket
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.