Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cablofil CF105/100EZ Electrogalvanized Steel Cable Tray 10-Inch x 4-Inch x 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cablofil CF105/100EZ Electrogalvanized Steel Cable Tray 10-Inch x 4-Inch x 4-Inch

SKU: 123958
Cablofil Cable tray features steel construction and has electro-galvanized finish. It measures 4-Inch x 4-Inch x 10-Inch. Special safe-T-edge safeguards installers from sharp ends and prevents cables from fraying. Cable tray is UL listed.
  • Wire mesh is smooth as well round and aids to resist dirt/dust build-up
  • Standard 10-ft length allows easy handling
  • Large mesh size makes routing of cables in/out at any point easier
  • 1 - 6-Inch High flange side of the tray prevents cable from falling off
  • Dimensions are nominal

Overview

Cablofil Cable tray features steel construction and has electro-galvanized finish. It measures 4-Inch x 4-Inch x 10-Inch. Special safe-T-edge safeguards installers from sharp ends and prevents cables from fraying. Cable tray is UL listed.

Specifications

Energy Star Flag
No
Standards
UL Listed
GTIN
00800388000704
UNSPSC
39131705
RoHS Flag
Yes
Country Of Origin
United States of America
Made In America
Yes
Finish
Electrogalvanized
Brand Name
Cablofil
UPC
80038800070
Manufacturer Name
Legrand
Manufacturer Part Number
CF105/100EZ
Height
4
Item Name
Cable Tray
Length
10
Material
Steel
Width
4
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.