Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cablofil 09-8104-0010-12BK Steel Tubular Straight Section Cable Runway 10-ft x 12-Inch Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cablofil 09-8104-0010-12BK Steel Tubular Straight Section Cable Runway 10-ft x 12-Inch Black

SKU: 103255
Cablofil Tubular straight section cable runway has rung spacing of 9-inches and is made of steel for durability. Black colored runway measures 12-Inch x 10 ft. Runway is UL listed.
  • Rung spacing of 9-inches
  • Features steel construction
  • Comes in black color

Overview

Cablofil Tubular straight section cable runway has rung spacing of 9-inches and is made of steel for durability. Black colored runway measures 12-Inch x 10 ft. Runway is UL listed.

Specifications

Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL Listed
Color
Black
Energy Star Flag
No
Width
12
Type
Tubular, Straight Section
Manufacturer Part Number
09-8104-0010-12BK
Brand Name
Cablofil
Manufacturer Name
Legrand
Length
10
Finish
No
Height
1.5
Item Name
Cable Runway
Rung Spacing
9
Material
Steel

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.