Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cablofil 09-4A12BS120-12 Aluminum Straight Section Tray Ladder 12-ft x 12-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cablofil 09-4A12BS120-12 Aluminum Straight Section Tray Ladder 12-ft x 12-Inch

SKU: 399741
Cablofil Itray straight section ladder features aluminum construction for longer endurance. It measures 12-Inch x 12 ft. This ladder with solid rungs and trays, has rung spacing of 9-inches and 4-Inch rail stringer dimension. Ladder featuring vented corrugated bottom for supporting 200 lb. Straight section ladder is CSA certified.
  • Necessary connectors and fasteners are supplied with all trays and fittings
  • Allowable cable load in pound per linear foot uniformly distributed
  • Measures 12-Inch x 12-ft

Overview

Cablofil Itray straight section ladder features aluminum construction for longer endurance. It measures 12-Inch x 12 ft. This ladder with solid rungs and trays, has rung spacing of 9-inches and 4-Inch rail stringer dimension. Ladder featuring vented corrugated bottom for supporting 200 lb. Straight section ladder is CSA certified.

Specifications

Type
Straight Section
Width
12
Standards
CSA Certified
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Stringer Dimension
4 Inch Rail
Manufacturer Name
Legrand
Manufacturer Part Number
09-4A12BS120-12
Rung Spacing
9
Material
Aluminum
Length
12
Item Name
Tray Ladder
Finish
No
Brand Name
Cablofil

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.