CABLE SUPPORT GRIP HUBW 02201020 STD SUPPORT GRIP

  

*Images are for illustration purposes only and may not be an exact representation of the product

CABLE SUPPORT GRIP HUBW 02201020 STD SUPPORT GRIP

SKU: 264474
CLOSED MESH SINGLE WEAVE TYPE; 14 INCH EYE LENGTH; 19 INCH MESH LENGTH; 1.75 TO 1.99 INCH CABLE SIZE; CSA APPROVAL; TIN COATED BRONZE MESH MATERIAL; 2150 POUND BREAKING STRENGTH; SINGLE EYE TYPE; WIRING DEVICE-KELLEMS BRAND

Overview

CLOSED MESH SINGLE WEAVE TYPE; 14 INCH EYE LENGTH; 19 INCH MESH LENGTH; 1.75 TO 1.99 INCH CABLE SIZE; CSA APPROVAL; TIN COATED BRONZE MESH MATERIAL; 2150 POUND BREAKING STRENGTH; SINGLE EYE TYPE; WIRING DEVICE-KELLEMS BRAND

Specifications

RoHS Flag
Yes
Country Of Origin
China
Energy Star Flag
No
UNSPSC
39121725
GTIN
00783585301075
Manufacturer Part Number
02201020
Brand Name
No
UPC
78358530107
Manufacturer Name
HUBBELL WIRING DEVICE KELLEMS
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.