Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

CABLE SPLICE CONNECTOR NSI C 600 600 CU COMPRESS SPLICE

  

*Images are for illustration purposes only and may not be an exact representation of the product

CABLE SPLICE CONNECTOR NSI C 600 600 CU COMPRESS SPLICE

SKU: 502101
4.5 INCH; 1.189 INCH INNER DIAMETER; 1.189 INCH OUTER DIAMETER; UL (CANADA AND US) APPROVAL; 5 KV VOLTAGE RATING; TIN PLATED COPPER BODY MATERIAL; 600 KCMIL CONDUCTOR SIZE; GREEN COLOR CODE; LONG BARREL TYPE; TEMPERATURE RATING 90 DEG C; C MODEL

Overview

4.5 INCH; 1.189 INCH INNER DIAMETER; 1.189 INCH OUTER DIAMETER; UL (CANADA AND US) APPROVAL; 5 KV VOLTAGE RATING; TIN PLATED COPPER BODY MATERIAL; 600 KCMIL CONDUCTOR SIZE; GREEN COLOR CODE; LONG BARREL TYPE; TEMPERATURE RATING 90 DEG C; C MODEL

Specifications

GTIN
00662381037640
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
C-600
Manufacturer Name
NSI IND INC
Country Of Origin
India
RoHS Flag
No
UNSPSC
39121449
UPC
66238103764
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.