Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1000 |
Order UOM | ft |
UPC | 98010080519 |
Type | Type BX |
Wire Gauge Size | 12 AWG |
Standards | UL 4, 83, 1581, 2556 Listed, Federal Specification: A-A59544, NEMA RV 1-2014, NFPA 70 (NEC) Article 320, ARRA 2009 Section 1605 Buy American Compliant, RoHS Compliant, Master Specification Division 26 Sections 260519, 260523, UL E306553 Listed |
UNSPSC | 26121613 |
Energy Star Flag | No |
Temperature Rating | 75/90 deg C |
Stranded/Solid | Solid |
Brand Name | No |
sku | 11677 |
Amperage Rating | 25 Amp at 75 deg C, 30 Amp at 90 deg C |
Armor Material | Aluminum |
Manufacturer Part Number | BX-12/4-CU-AL-JKT-250FT |
Conductor Material | Copper |
Insulation Material | THHN/THWN |
Item Name | AC Cable |
Jacket Material | No |
Length | 250 |
Number of Conductors | 4 |
Outside Diameter | 0.505 |
Packing Type | Coil |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.