Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

BX-12/3-CU-STL-JKT-250FT-COIL Copper Conductor Steel Armored Type BX AC Cable 12/3 250-ft Coil

  

*Images are for illustration purposes only and may not be an exact representation of the product

BX-12/3-CU-STL-JKT-250FT-COIL Copper Conductor Steel Armored Type BX AC Cable 12/3 250-ft Coil

SKU: 11133
12/3 BX AC copper cable has steel armor to withstand harsh environmental conditions. THHN insulation of this cable resists electrical leakage and offers protection against environmental threats. This cable with 0.471-Inch OD, has current rating of 20-Amps. It withstands temperature rating of 90 deg C. This 250-ft cable comes in a coil. It is suitable for services, feeders and branch circuits in industrial, commercial and multi-residential buildings. Cable is UL listed, RoHS compliant and NEMA rated.
  • Solid AC cable
  • Each insulated conductor is individually wrapped with a moisture-resistant paper covering, which has flame-retardant properties
  • Current rating of 20-Amps
  • Has steel armor

Overview

12/3 BX AC copper cable has steel armor to withstand harsh environmental conditions. THHN insulation of this cable resists electrical leakage and offers protection against environmental threats. This cable with 0.471-Inch OD, has current rating of 20-Amps. It withstands temperature rating of 90 deg C. This 250-ft cable comes in a coil. It is suitable for services, feeders and branch circuits in industrial, commercial and multi-residential buildings. Cable is UL listed, RoHS compliant and NEMA rated.

Specifications

Temperature Rating
194 deg F (90 deg C)
Type
Type BX
RoHS Flag
No
Wire Gauge Size
12 AWG, 16 AWG Bonding
UNSPSC
26121613
Packing Type
Coil
GTIN
00980100340506
Standards
UL 4, 83 Listed, Federal Specification: A-A59544, NEMA WC 70/ICEA 5-95-658, NEC Compliant, RoHS Compliant
Energy Star Flag
No
Stranded/Solid
Solid
Outside Diameter
0.471
Country Of Origin
*** Unkown ***
UPC
98010034050
Manufacturer Part Number
BX-12/3-CU-STL-JKT-250FT-COIL
Number of Conductors
3
Amperage Rating
20 Amp
Armor Material
Steel
Brand Name
No
Conductor Material
Copper
Insulation Material
THHN
Item Name
AC Cable
Jacket Material
No
Length
250
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.