Tour  

BX-12/3-CU-AL-JKT-250FT Copper Conductor Aluminum Armored Type BX AC Cable 12/3 250-ft Coil

  

*Images are for illustration purposes only and may not be an exact representation of the product

BX-12/3-CU-AL-JKT-250FT Copper Conductor Aluminum Armored Type BX AC Cable 12/3 250-ft Coil

SKU: 11647
12/3 BX AC Cable This cable has aluminum armor to withstand harsh environmental conditions. THHN/THWN insulation of this cable resists electrical leakage and offers protection against environmental threats. This 0.471-Inch OD cable has current rating of 25-Amps at 75 deg C and 30-Amps at 90 deg C. This 250-ft copper cable comes in a coil. It is suitable for branch circuits in residential, commercial, industrial and non-patient care areas/spaces. Cable is UL listed, RoHS compliant and NEMA rated.
  • Solid AC cable
  • Each insulated conductor is individually wrapped with a moisture-resistant paper covering, which has flame-retardant properties
  • Current rating of 25-Amps
  • Perfect for branch circuits in residential, commercial and industrial areas

Overview

12/3 BX AC Cable This cable has aluminum armor to withstand harsh environmental conditions. THHN/THWN insulation of this cable resists electrical leakage and offers protection against environmental threats. This 0.471-Inch OD cable has current rating of 25-Amps at 75 deg C and 30-Amps at 90 deg C. This 250-ft copper cable comes in a coil. It is suitable for branch circuits in residential, commercial, industrial and non-patient care areas/spaces. Cable is UL listed, RoHS compliant and NEMA rated.

Specifications

Temperature Rating
75/90 deg C
Type
Type BX
Wire Gauge Size
12 AWG
UNSPSC
26121613
Packing Type
Coil
Standards
UL 4, 83, 1581, 2556 Listed, Federal Specification: A-A59544, NEMA RV 1-2014, NFPA 70 (NEC) Article 320, ARRA 2009 Section 1605 Buy American Compliant, RoHS Compliant, Master Specification Division 26 Sections 260519, 260523, UL E306553 Listed
Energy Star Flag
No
Stranded/Solid
Solid
Outside Diameter
0.471
UPC
98010080411
Manufacturer Part Number
BX-12/3-CU-AL-JKT-250FT
Number of Conductors
3
Amperage Rating
25 Amp at 75 deg C, 30 Amp at 90 deg C
Armor Material
Aluminum
Brand Name
No
Conductor Material
Copper
Insulation Material
THHN/THWN
Item Name
AC Cable
Jacket Material
No
Length
250
Is PFA Discontinued
No
Leaf Node Search
Armored Cables
Category Level One Search
Wire
Category Level Two Search
Metal Clad & Armored Cable
Category Level Three Search
Armored Cables
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.