BX-12/2-CU-AL-JKT-250FT-COIL Copper Conductor Aluminum Armored Type BX AC Cable 12/2 250-ft Coil

  

*Images are for illustration purposes only and may not be an exact representation of the product

BX-12/2-CU-AL-JKT-250FT-COIL Copper Conductor Aluminum Armored Type BX AC Cable 12/2 250-ft Coil

SKU: 11636
12/2 BX AC Cable has aluminum armor to withstand harsh environmental conditions. THHN/THWN insulation of this cable resists electrical leakage and offers protection against environmental threats. This 0.451-Inch OD cable has current rating of 25-Amps at 75 deg C and 30-Amps at 90 deg C. This 250-ft cable comes in a coil. It is suitable for branch circuits in residential, commercial, industrial and non-patient care areas/spaces. This copper cable is UL listed, RoHS compliant and NEMA rated.
  • Solid AC cable
  • Each insulated conductor is individually wrapped with a moisture-resistant paper covering, which has flame-retardant properties
  • Current rating of 25-Amps
  • Perfect for branch circuits in residential, commercial and industrial areas

Overview

12/2 BX AC Cable has aluminum armor to withstand harsh environmental conditions. THHN/THWN insulation of this cable resists electrical leakage and offers protection against environmental threats. This 0.451-Inch OD cable has current rating of 25-Amps at 75 deg C and 30-Amps at 90 deg C. This 250-ft cable comes in a coil. It is suitable for branch circuits in residential, commercial, industrial and non-patient care areas/spaces. This copper cable is UL listed, RoHS compliant and NEMA rated.

Specifications

Insulation Material
THHN/THWN
UNSPSC
26121613
Wire Gauge Size
12 AWG
Armor Material
Aluminum
Type
Type BX
Item Name
AC Cable
Brand Name
No
Standards
UL 4, 83, 1581, 2556 Listed, Federal Specification: A-A59544, NEMA RV 1-2014, NFPA 70 (NEC) Article 320, ARRA 2009 Section 1605 Buy American Compliant, RoHS Compliant, Master Specification Division 26 Sections 260519, 260523, UL E306553 Listed
Amperage Rating
25 Amp at 75 deg C, 30 Amp at 90 deg C
Conductor Material
Copper
UPC
98010080289
Jacket Material
No
Length
250
Number of Conductors
2
Outside Diameter
0.451
Packing Type
Coil
Stranded/Solid
Solid
Temperature Rating
75/90 deg C
Manufacturer Part Number
BX-12/2-CU-AL-JKT-250FT-COIL
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.