Bussmann TCF20RN Dual Element Class CF Rejection Current-Limiting Finger-Safe Time Delay Fuse 20-Amp 600-Volt AC 300-Volt DC Low-Peak™ CUBEFuse

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann TCF20RN Dual Element Class CF Rejection Current-Limiting Finger-Safe Time Delay Fuse 20-Amp 600-Volt AC 300-Volt DC Low-Peak™ CUBEFuse

SKU: 103328
Bussmann Low-Peak™ CUBEFuse Series TCF_RN Class CF Rejection time delay fuse is rated at 20-Amps and 600-Volt AC/300-Volt DC. Interrupt rating of this fuse is 300-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Dual element fuse has response time of 10 secs at 500% rated load. Non-indicating fuse measures 1.88-Inch x 0.75-Inch x 1-Inch. This fuse has glass filled PES case, copper alloy terminal and electroless tin-plating. It withstands temperature range of -40 to 80 deg C. It is suitable for electrical panelboards, machinery disconnects and more. Selective co-ordination ratio of 2:1 avoids electrical shutdowns from extending beyond the failed circuit. Long time delay reduces nuisance circuit openings due to temporary overloads and transient surges. Faster response to damaging faults reduces destructive thermal and magnetic forces. Fuse is UL listed, CE/CSA certified and RoHS compliant.
  • Separate overload and short-circuit elements provide time delay for sizing of high-inrush loads linked with Class J current limitation
  • Smallest footprint of any Class CC, J, T or RK fuse provides substantial space-savings and installation flexibility
  • IEC 60529 and finger-safe rating provides enhanced workplace safety
  • The world's first finger-safe power fuse system
  • True dual element fuse construction with a minimum of 10 secs time delay at 500% of rating
  • High interrupting rating to safely interrupt faults up to 300-Kilo-Amps

Overview

Bussmann Low-Peak™ CUBEFuse Series TCF_RN Class CF Rejection time delay fuse is rated at 20-Amps and 600-Volt AC/300-Volt DC. Interrupt rating of this fuse is 300-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. Dual element fuse has response time of 10 secs at 500% rated load. Non-indicating fuse measures 1.88-Inch x 0.75-Inch x 1-Inch. This fuse has glass filled PES case, copper alloy terminal and electroless tin-plating. It withstands temperature range of -40 to 80 deg C. It is suitable for electrical panelboards, machinery disconnects and more. Selective co-ordination ratio of 2:1 avoids electrical shutdowns from extending beyond the failed circuit. Long time delay reduces nuisance circuit openings due to temporary overloads and transient surges. Faster response to damaging faults reduces destructive thermal and magnetic forces. Fuse is UL listed, CE/CSA certified and RoHS compliant.

Specifications

RoHS Flag
Contact manufacturer
GTIN
00051712220941
Fuse Class
CF
Indication
Non-Indicating
Interrupt Rating
300 Kilo-Amp (UL) and 200 Kilo-Amp (CSA) at 600 Volt AC, 100 Kilo-Amp at 300 Volt DC
Item Name
Time Delay Fuse
Series
TCF_RN
Response Time
10 sec Minimum at 500% Rated Load
Size
1.88 Inch Length x 0.75 Inch Width x 1 Inch Depth
Standards
UL E4273 Listed, CSA Class 1422-02 53787 Certified, CE Marked, RoHS Compliant
Sub Brand
Low-Peak™ CUBEFuse
Type
Rejection, Current-Limiting, Finger-Safe
Voltage Rating
600 Volt AC, 300 Volt DC
UNSPSC
39121606
Temperature Rating
-40 to 80 deg C
Country Of Origin
China
UPC
05171222094
Manufacturer Name
Bussmann
Manufacturer Part Number
TCF20RN
Energy Star Flag
No
Element Type
Dual
Construction
Glass Filled PES Case, Electroless Tin Plated Copper Alloy Terminal
Body Style
Square
Amperage Rating
20 Amp
Brand Name
Bussmann
Color Code
No
Actuator
No
Phase
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.