Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bussmann T-20 Dual Element Non-Rejection Edison Base Time Delay Plug Fuse 20-Amp 125-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann T-20 Dual Element Non-Rejection Edison Base Time Delay Plug Fuse 20-Amp 125-Volt AC

SKU: 110672
Bussmann Series T Non-rejection Time-delay plug fuse is rated at 20-Amps and 125-Volt AC. Interrupt rating of this fuse is 10-Kilo-Amps at 125-Volt AC. Dual element fuse has brass threads with plastic body. Non-indicating fuse is suitable for critical motor circuits or motors that cycle on/off frequently and box cover units for small motor overload protection. Spring-loaded design provides superior short-circuit and overload protection. Fuse is UL listed and CE/CSA certified.
  • Heavy-duty time delay plug fuse
  • Edison base size
  • Fuses are thread into fuse receptacles and box cover units
  • More time delay than the medium duty Type TL fuses in order to better protect industrial motors and critical residential circuits

Overview

Bussmann Series T Non-rejection Time-delay plug fuse is rated at 20-Amps and 125-Volt AC. Interrupt rating of this fuse is 10-Kilo-Amps at 125-Volt AC. Dual element fuse has brass threads with plastic body. Non-indicating fuse is suitable for critical motor circuits or motors that cycle on/off frequently and box cover units for small motor overload protection. Spring-loaded design provides superior short-circuit and overload protection. Fuse is UL listed and CE/CSA certified.

Specifications

Type
Non-Rejection, Edison Base
Voltage Rating
125 Volt AC
Series
T
Brand Name
Bussmann
Body Style
No
Color Code
No
Construction
Brass Threads with Plastic Body
Fuse Class
No
Indication
Non-Indicating
Interrupt Rating
10 Kilo-Amp at 125 Volt AC
Item Name
Time Delay Plug Fuse
Element Type
Dual
Manufacturer Name
Bussmann
Standards
UL 248-11 Guide JEFV E12112 Listed, CSA Class 1423-01 53787 Certified, CE Marked
UPC
05171210122
Manufacturer Part Number
T-20
GTIN
00051712101226
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121605
Amperage Rating
20 Amp
Actuator
No
Phase
No
Is PFA Discontinued
No
Leaf Node Search
Time Delay Fuses
Category Level One Search
Power Distribution
Category Level Two Search
Breakers and Fuses
Category Level Three Search
Time Delay Fuses

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.