Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bussmann SFC-FUSE-CAB Baked Enamel Steel Locking Handle Cover Spare Fuse Cabinet 30-Inch x 24-Inch x 12-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann SFC-FUSE-CAB Baked Enamel Steel Locking Handle Cover Spare Fuse Cabinet 30-Inch x 24-Inch x 12-Inch

SKU: 134731
Bussmann Locking handle cover spare fuse cabinet offers 5-Cubic-ft of storage space. It is constructed of heavy gauge steel with durable baked ASA-61 gray enamel finish for corrosion resistance and durability. It features 16-Inch mounting holes on center with key slots and cabinet door that is equipped with locking handle for security.
  • Features sturdy storage cabinet holds spare fuses
  • Cabinet door is equipped with locking handle
  • Mounting holes with key slot 16-Inch on center

Overview

Bussmann Locking handle cover spare fuse cabinet offers 5-Cubic-ft of storage space. It is constructed of heavy gauge steel with durable baked ASA-61 gray enamel finish for corrosion resistance and durability. It features 16-Inch mounting holes on center with key slots and cabinet door that is equipped with locking handle for security.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
SFC-FUSE-CAB
Manufacturer Name
Bussmann
UPC
05171232090
Country Of Origin
United States of America
Type
Locking Handle Cover
RoHS Flag
Contact manufacturer
UNSPSC
39121626
GTIN
00051712320900
sku
134731
Color
ANSI/ASA 61 Gray
Size
30 Inch Width x 24 Inch Height
Brand Name
Bussmann
Degree of Protection
No
Depth
12
Finish
Baked Enamel
Item Name
Spare Fuse Cabinet
Material
Steel
Insulation Material
No
Shape
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.