Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bussmann NO.2662-R Fuse Reducer 200/600-Amp 250/600 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann NO.2662-R Fuse Reducer 200/600-Amp 250/600 Volt

SKU: 120815
Bussmann NO-R Series Fuse reducer is suitable for using with Class R ECNR, LENRK, NCLR, ECSR, LESRK and SCLR fuses. It is rated at 250-Volts and 110 - 200-Amps. It has a current rating of 600-Amps. This panel/switch mountable fuse reducer installs on fuses and allows to use the smaller size fuses in larger amp size switches as well as blocks. It fits into any panel or switch including the dead-front type. This fuse reducer is suitable for current-limiting fuses that do not accept non-current limiting fuses. Fuse reducer is UL listed and RoHS compliant.
  • Strong contact is maintained both mechanically and electrically
  • There are no reducers for switching from one fuse class to another
  • There are no reducers for Class T or Class L fuses
  • Single reducer only and requires no pairs

Overview

Bussmann NO-R Series Fuse reducer is suitable for using with Class R ECNR, LENRK, NCLR, ECSR, LESRK and SCLR fuses. It is rated at 250-Volts and 110 - 200-Amps. It has a current rating of 600-Amps. This panel/switch mountable fuse reducer installs on fuses and allows to use the smaller size fuses in larger amp size switches as well as blocks. It fits into any panel or switch including the dead-front type. This fuse reducer is suitable for current-limiting fuses that do not accept non-current limiting fuses. Fuse reducer is UL listed and RoHS compliant.

Specifications

Degree of Protection
No
Phase
No
Voltage Rating
250 - 600 Volt
Fuse Size
110 - 200 Amp
Standards
UL Listed, Guide IZZR, E12853, RoHS Compliant
GTIN
00051712613781
UNSPSC
39121617
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Brand Name
Bussmann
UPC
05171261378
Manufacturer Name
Bussmann
Manufacturer Part Number
NO.2662-R
Item Name
Fuse Reducer
Series
NO-R
Amperage Rating
600 Amp
Mounting
Panel/Switch
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.