Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bussmann LPJ-600SP Dual Element Class J Non-Rejection Current-Limiting Time Delay Fuse 600-Amp 600-Volt AC 300-Volt DC Low-Peak™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann LPJ-600SP Dual Element Class J Non-Rejection Current-Limiting Time Delay Fuse 600-Amp 600-Volt AC 300-Volt DC Low-Peak™

SKU: 118506
Bussmann Low-Peak™ LPJ-SP Class J Current limiting time delay fuse is rated at 600-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 300-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. It has dual element that provides the best time delay performance. This non-rejection fuse has bolted blade terminal connection. It has long time delay that minimizes needless fuse openings due to temporary overloads. Cylindrical fuse features melamine tube construction. It offers current limitation to protect downstream components against damaging thermal and magnetic effects of short-circuit currents. Stud mountable fuse involves worry-free installation virtually in any application. It is ideal for power panelboards, branch circuit breaker panelboard mains, machinery disconnects and industrial control applications. Fuse is UL listed, CSA certified, CE marked and RoHS compliant.
  • Reduces existing fuse inventory by up to 33% when upgrading to Low-Peak™ fuses
  • Dual-element fuse has low resistance for cooler performance and can be sized for backup protection against motor burn out from overload or 1-Phase if other overload protective devices fail
  • Proper sizing can provide No Damage Type 2 co-ordinated protection for NEMA and IEC® motor controllers
  • Space-saving package for equipment downsizing

Overview

Bussmann Low-Peak™ LPJ-SP Class J Current limiting time delay fuse is rated at 600-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 300-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. It has dual element that provides the best time delay performance. This non-rejection fuse has bolted blade terminal connection. It has long time delay that minimizes needless fuse openings due to temporary overloads. Cylindrical fuse features melamine tube construction. It offers current limitation to protect downstream components against damaging thermal and magnetic effects of short-circuit currents. Stud mountable fuse involves worry-free installation virtually in any application. It is ideal for power panelboards, branch circuit breaker panelboard mains, machinery disconnects and industrial control applications. Fuse is UL listed, CSA certified, CE marked and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Mounting
Stud
Body Style
Cylindrical
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121626
GTIN
00051712522878
Standards
UL Listed, Guide JDDZ, E4273, CSA Certified, Class 1422-02, 53787, Class J per CSA 22.2 No.248, CE Marked, RoHS Compliant
Element Type
Dual
Fuse Class
J
Amperage Rating
600 Amp
Brand Name
Bussmann
Color Code
No
Indication
Non-Indicating
Interrupt Rating
300 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 300 Volt DC
Item Name
Time Delay Fuse
Construction
Melamine Body
Voltage Rating
600 Volt AC, 300 Volt DC
Type
Non-Rejection, Current-Limiting
Terminal Connection
Bolted Blade
Sub Brand
Low-Peak™
Size
2.5 Inch Dia x 8 Inch Length
Series
LPJ-SP
Response Time
10 sec at 500% Rated Load
Energy Star Flag
No
Manufacturer Part Number
LPJ-600SP
Manufacturer Name
Bussmann
UPC
05171252287
sku
118506
Actuator
No
Phase
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.