Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bussmann LPJ-400SP Dual Element Class J Non-Rejection Current-Limiting Time Delay Fuse 400-Amp 600-Volt AC 300-Volt DC Low-Peak™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann LPJ-400SP Dual Element Class J Non-Rejection Current-Limiting Time Delay Fuse 400-Amp 600-Volt AC 300-Volt DC Low-Peak™

SKU: 110176
Bussmann Low-Peak™ LPJ-SP Class J Current limiting time delay fuse is rated at 400-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 300-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. It has dual element that provides the best time delay performance. This non-rejection fuse has bolted blade terminal connection. It has long time delay that minimizes needless fuse openings due to temporary overloads. Cylindrical fuse features melamine tube construction. It offers current limitation to protect downstream components against damaging thermal and magnetic effects of short-circuit currents. Stud mountable fuse involves worry-free installation virtually in any application. It is ideal for power panelboards, branch circuit breaker panelboard mains, machinery disconnects and industrial control applications. Fuse is UL listed, CSA certified, CE marked and RoHS compliant.
  • Reduces existing fuse inventory by up to 33% when upgrading to Low-Peak™ fuses
  • Dual-element fuse has low resistance for cooler performance and can be sized for backup protection against motor burn out from overload or 1-Phase if other overload protective devices fail
  • Proper sizing can provide No Damage Type 2 co-ordinated protection for NEMA and IEC® motor controllers
  • Space-saving package for equipment downsizing

Overview

Bussmann Low-Peak™ LPJ-SP Class J Current limiting time delay fuse is rated at 400-Amps and 600-Volt AC/300-Volt DC. Interrupt current rating of this fuse is 300-Kilo-Amps at 600-Volt AC and 100-Kilo-Amps at 300-Volt DC. It has dual element that provides the best time delay performance. This non-rejection fuse has bolted blade terminal connection. It has long time delay that minimizes needless fuse openings due to temporary overloads. Cylindrical fuse features melamine tube construction. It offers current limitation to protect downstream components against damaging thermal and magnetic effects of short-circuit currents. Stud mountable fuse involves worry-free installation virtually in any application. It is ideal for power panelboards, branch circuit breaker panelboard mains, machinery disconnects and industrial control applications. Fuse is UL listed, CSA certified, CE marked and RoHS compliant.

Specifications

Voltage Rating
600 Volt AC, 300 Volt DC
Amperage Rating
400 Amp
Body Style
Cylindrical
Energy Star Flag
No
Country Of Origin
Mexico
UPC
05171252284
RoHS Flag
Contact manufacturer
UNSPSC
39121626
Terminal Connection
Bolted Blade
GTIN
00051712522847
Standards
UL Listed, Guide JDDZ, E4273, CSA Certified, Class 1422-02, 53787, Class J per CSA 22.2 No.248, CE Marked, RoHS Compliant
Type
Non-Rejection, Current-Limiting
Brand Name
Bussmann
Sub Brand
Low-Peak™
Size
2 Inch Dia x 7.13 Inch Length
Mounting
Stud
Color Code
No
Construction
Melamine Body
Element Type
Dual
Fuse Class
J
Indication
Non-Indicating
Interrupt Rating
300 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 300 Volt DC
Item Name
Time Delay Fuse
Manufacturer Name
Bussmann
Response Time
10 sec at 500% Rated Load
Series
LPJ-SP
Manufacturer Part Number
LPJ-400SP
Phase
No
Actuator
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.