Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bussmann H25060-3C Fuse Block 3-Pole 31 - 60-Amp 250-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann H25060-3C Fuse Block 3-Pole 31 - 60-Amp 250-Volt AC

SKU: 113937
Bussmann H250 Series 3 -Pole Fuse block is suitable for using with 250-Volt AC/DC or less control systems, industrial control circuits and Class H NON and REN fuses. It is rated at 250-Volt AC. This bolt down mountable fuse block features thermoplastic construction. It measures 4.25-Inch x 4.125-Inch x 1.73-Inch. This fuse block with box lug terminal connection, accommodates copper wire of size 2 -14 and aluminum wire of size 2 -8. Fuse block is UL listed, CE marked and CSA certified.
  • H250 Fuse blocks provide 1-, 2- and 3-Pole housing for Class H,K and R fuses at 250-Volt AC
  • H250 Fuse blocks are listed with a short-circuit current rating of 10-Kilo-Amps RMS Symmetrical
  • Features thermoplastic construction

Overview

Bussmann H250 Series 3 -Pole Fuse block is suitable for using with 250-Volt AC/DC or less control systems, industrial control circuits and Class H NON and REN fuses. It is rated at 250-Volt AC. This bolt down mountable fuse block features thermoplastic construction. It measures 4.25-Inch x 4.125-Inch x 1.73-Inch. This fuse block with box lug terminal connection, accommodates copper wire of size 2 -14 and aluminum wire of size 2 -8. Fuse block is UL listed, CE marked and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Brand Name
Bussmann
sku
113937
RoHS Flag
Contact manufacturer
Voltage Rating
250 Volt AC
Series
H250
Size
4.25 Inch Length x 4.125 Inch Width x 1.73 Inch Height
Standards
UL 4248 Guide IZLT E14853 Listed, CSA Certified, Class 6225-01, 47235, CE Marked, Flammability UL-94 V-0
UPC
05171214687
Terminal Connection
Box Lug
Conductor Size
14-2 AWG Copper, 8-2 AWG Aluminum
Country Of Origin
Mexico
UNSPSC
39121629
Item Name
Fuse Block
Mounting
Bolt Down
Material
Thermoplastic
Manufacturer Name
Bussmann
GTIN
00051712146876
Number of Poles
3
Fuse Size
31 - 60 Amp
Energy Star Flag
No
Environmental Conditions
V0 Flammability Rated Per UL94
Manufacturer Part Number
H25060-3C
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.