Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bussmann GMA-6A Single Element Non-Rejection Fast Acting Fuse 6-Amp 125-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann GMA-6A Single Element Non-Rejection Fast Acting Fuse 6-Amp 125-Volt AC

SKU: 87604
Bussmann GMA Series Non-rejection fast acting fuse is rated at 125-Volt AC and 6-Amps. Interrupt rating of this fuse is 10-Kilo-Amps at 125-Volt AC. The single element fuse of dimension 5 mm Dia x 20 mm, has cylindrical glass body and nickel-plated brass end cap. It offers response time of 60 mins at 135% and 2 mins at 200% rated load. Fuse with ferrule terminal connection, supports holder/clip mounting. It is suitable for electronic circuit applications. Fuse is UL listed, CSA certified, PSE approved and RoHS compliant.
  • Fast-acting for maximum protection
  • Comes with TR2 packaging code and 19.05-mm lead wire
  • For electronic circuit applications

Overview

Bussmann GMA Series Non-rejection fast acting fuse is rated at 125-Volt AC and 6-Amps. Interrupt rating of this fuse is 10-Kilo-Amps at 125-Volt AC. The single element fuse of dimension 5 mm Dia x 20 mm, has cylindrical glass body and nickel-plated brass end cap. It offers response time of 60 mins at 135% and 2 mins at 200% rated load. Fuse with ferrule terminal connection, supports holder/clip mounting. It is suitable for electronic circuit applications. Fuse is UL listed, CSA certified, PSE approved and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Mounting
Holder/Clip
Body Style
Cylindrical
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121625
GTIN
00051712716710
Standards
UL Listed, Guide JDYX, E19180 Listed, CSA Class 1422-01, 53787 Certified, PSE Approval, RoHS Compliant
Element Type
Single
Fuse Class
No
Amperage Rating
6 Amp
Brand Name
Bussmann
Color Code
No
Indication
Indicating
Interrupt Rating
10 Kilo-Amp at 125 Volt AC
Item Name
Fast Acting Fuse
Construction
Glass Body, Nickel Plated Brass End Cap
Voltage Rating
125 Volt AC
Type
Non-Rejection
Terminal Connection
Ferrule
Size
5 mm Dia x 20 mm Length
Series
GMA
Response Time
60 min at 135%, 2 min at 200% Rated Current
Energy Star Flag
No
Manufacturer Part Number
GMA-6A
Manufacturer Name
Bussmann
UPC
05171271671
Actuator
No
Phase
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.