Bussmann FRS-R-17-1/2 Current-Limiting Rejection Time Delay Fuse 17-1/2-Amp 600-Volt AC 300-Volt DC Fusetron®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann FRS-R-17-1/2 Current-Limiting Rejection Time Delay Fuse 17-1/2-Amp 600-Volt AC 300-Volt DC Fusetron®

SKU: 58815
Standard Pack/Case Quantity: 10/Carton
Bussmann Fusetron® FRS-R Series Current-limiting time delay fuse has a voltage rating of 600/300-Volts AC/DC and current rating of 17-1/2-Amps. It has an interrupt rating of 200-Kilo-Amps RMS symmetrical at 600-Volts AC and 20-Kilo-Amps at 300-Volts DC. This Class RK5, rejection, dual element fuse supports holder mounting. It measures 13/16-Inch Dia x 5-Inch. Cylindrical fuse has ferrule with grooved ring terminal connection and fiberglass body for durability. It is suitable for power panelboard, motor control center, combination starters and machinery disconnects. Fuse meets UL 248-12 RK5 JDDZ E4273, CSA C22.2 No.248.12, 1422-02, 53787 and CE standards.
  • Has 2:1 selective coordination ratio to avoid electrical shutdowns from extending beyond the failed circuit
  • Incorporates insulated end caps to prevent exposure to live parts and extends air gap to distance between blades of adjacent mounted fuses or to housing
  • Has dual-element feature to offer best time delay performance
  • Closer sizing supports smaller fuses and less costly switches
  • Offers motor overload, ground fault and short-circuit protection
  • Protects motor against burnout from overloads and 1-Phasing when sized properly
  • Suitable for power panelboard, motor control center, combination starters and machinery disconnects

Overview

Bussmann Fusetron® FRS-R Series Current-limiting time delay fuse has a voltage rating of 600/300-Volts AC/DC and current rating of 17-1/2-Amps. It has an interrupt rating of 200-Kilo-Amps RMS symmetrical at 600-Volts AC and 20-Kilo-Amps at 300-Volts DC. This Class RK5, rejection, dual element fuse supports holder mounting. It measures 13/16-Inch Dia x 5-Inch. Cylindrical fuse has ferrule with grooved ring terminal connection and fiberglass body for durability. It is suitable for power panelboard, motor control center, combination starters and machinery disconnects. Fuse meets UL 248-12 RK5 JDDZ E4273, CSA C22.2 No.248.12, 1422-02, 53787 and CE standards.

Specifications

RoHS Flag
Contact manufacturer
Mounting
Holder
GTIN
00051712508315
Fuse Class
RK5
Indication
Non-Indicating
Interrupt Rating
200 Kilo-Amp RMS Symmetrical at 600 Volt AC, 20 Kilo-Amp at 300 Volt DC
Item Name
Time Delay Fuse
Series
FRS-R
Response Time
10 sec at 500% Rated Load
Size
13/16 Inch Dia x 5 Inch Length
Standards
UL 248-12 RK5 JDDZ E4273 Listed, CSA C22.2 No.248.12, 1422-02, 53787 Certified, CE Marked
Sub Brand
Fusetron®
Terminal Connection
Ferrule with Grooved Ring
Type
Current-Limiting, Rejection
Voltage Rating
600 Volt AC, 300 Volt DC
UNSPSC
39121606
Country Of Origin
Mexico
UPC
05171250831
Manufacturer Name
Bussmann
Manufacturer Part Number
FRS-R-17-1/2
Energy Star Flag
No
Standard Pack/Case Quantity
10/Carton
Element Type
Dual
Construction
Fiberglass Body
Body Style
Cylindrical
Amperage Rating
17-1/2 Amp
Brand Name
Bussmann
Color Code
No
Actuator
No
Phase
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.