Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bussmann CCP-3-30CC 3-Pole Fusible Disconnect Switch 600-Volt AC 30-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann CCP-3-30CC 3-Pole Fusible Disconnect Switch 600-Volt AC 30-Amp

SKU: 57627
Standard Pack/Case Quantity: 12 Pole/Pack
Bussmann CCP series Fusible disconnect switch has compact design at 17.5-mm wide per pole. It features built-in switch interlock that prohibits removing the fuse under load. It operates at a voltage rating of 600-Volts AC, current rating of 30-Amps, power rating of 2 HP at 240-Volts AC, temperature rating of -20 to 75 deg C and interrupt rating of 200-Kilo-Amps. It comes with padlockable handle for lockout/tagout procedures. This switch is suitable for global installations. The fusible disconnect switch meets UL 98, File E302370, Guide WHTY, cULus to CSA Standard 22.2 No. 4-04, File 302370, Guide WHTY7, RoHS and CE standards.
  • High short circuit current ratings (SCCR) up to 200-Kilo-Amps (UL) and 120-Kilo-Amps (IEC)
  • Disconnect rated to provide means for load isolation
  • Suitable for branch circuit disconnect and branch circuit protection
  • Local fuse indication lights are standard, optional wired remote open fuse indication can be utilized to signal a PLC and open a contactor to de-energize all phases, if required
  • IP20 finger-safe with 10-AWG or larger wire

Overview

Bussmann CCP series Fusible disconnect switch has compact design at 17.5-mm wide per pole. It features built-in switch interlock that prohibits removing the fuse under load. It operates at a voltage rating of 600-Volts AC, current rating of 30-Amps, power rating of 2 HP at 240-Volts AC, temperature rating of -20 to 75 deg C and interrupt rating of 200-Kilo-Amps. It comes with padlockable handle for lockout/tagout procedures. This switch is suitable for global installations. The fusible disconnect switch meets UL 98, File E302370, Guide WHTY, cULus to CSA Standard 22.2 No. 4-04, File 302370, Guide WHTY7, RoHS and CE standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
GTIN
00051712157926
Operating Temperature Range
-20 to 75 deg C
Standards
UL 98, E302370 Guide WHTY Listed, cULus to CSA 22.2 No.4-04 302370, Guide WHTY7 Certified, CE Marked, RoHS Compliant
Phase
No
UNSPSC
39122233
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Standard Pack/Case Quantity
12 Pole/Pack
sku
57627
Voltage Rating
600 Volt AC
Number of Poles
3
Amperage Rating
30 Amp
Manufacturer Part Number
CCP-3-30CC
Manufacturer Name
Bussmann
UPC
05171215792
Actuator
Knob
Brand Name
Bussmann
Connection Type
Box Lug/Fork Terminal
Degree of Protection
IP20
Dimensions
2.1 Inch Width x 3.7 Inch Depth x 3.1 Inch Height
Conductor Size
18-6 AWG Solid/Stranded Copper
Environmental Conditions
V0 Flammability Rated Per UL94
Fuse Type
Class CC
Interrupt Rating
200 Kilo-Amp
Item Name
Fusible Disconnect Switch
Maximum Load Capacity
3 hp at 240 Volt AC, 5 hp at 480 Volt AC, 7.5 hp at 600 Volt AC
Mounting
35 mm DIN Rail
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.