Tour  

Bussmann BCM603-3PQ Modular Fuse Block 3-Pole Upto 30-Amp 600 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann BCM603-3PQ Modular Fuse Block 3-Pole Upto 30-Amp 600 Volt

SKU: 395269
Bussmann BCM Series 3 -Pole Modular fuse block is suitable for using with Class CC fuses. It is rated at 600-Volts. This panel /DIN rail mountable fuse block features thermoplastic body and tin-plated bimetallic aluminum terminals. It measures 3-Inch x 2.4-Inch x 1.3-Inch. This fuse block comes with pressure plate terminal connection. Snap-together design of this block provides toolless assembly of multiple pole blocks at point-of-use to reduce inventory. This compact fuse block with small footprint consumes minimal panel space. It offers easy circuit identification with available universal marker labels. It comes with tin-plated bimetallic copper fuse clips that deliver superior fatigue resistance. This fuse holder withstands interrupting current rating of 200-Kilo-Amps. It has temperature rating of -40 to 120 deg C. Fuse block is UL listed, CSA certified and RoHS compliant.
  • Optional see-through cover enhances safety with IP20 finger-safe protection, lockout/tagout capability and open circuit indication
  • Terminal options to meet application needs including 1/4-Inch spade quick-connect terminals for faster panel assembly
  • Features thermoplastic body and tin-plated bimetallic aluminum terminals

Overview

Bussmann BCM Series 3 -Pole Modular fuse block is suitable for using with Class CC fuses. It is rated at 600-Volts. This panel /DIN rail mountable fuse block features thermoplastic body and tin-plated bimetallic aluminum terminals. It measures 3-Inch x 2.4-Inch x 1.3-Inch. This fuse block comes with pressure plate terminal connection. Snap-together design of this block provides toolless assembly of multiple pole blocks at point-of-use to reduce inventory. This compact fuse block with small footprint consumes minimal panel space. It offers easy circuit identification with available universal marker labels. It comes with tin-plated bimetallic copper fuse clips that deliver superior fatigue resistance. This fuse holder withstands interrupting current rating of 200-Kilo-Amps. It has temperature rating of -40 to 120 deg C. Fuse block is UL listed, CSA certified and RoHS compliant.

Specifications

Degree of Protection
No
Phase
No
Voltage Rating
600 Volt
Temperature Rating
-40 to 120 deg C
Fuse Size
Upto 30 Amp
Standards
UL E14853 IZLT, CSA Certified 47235-6225-01, CE Marked, RoHS Compliant, Conflict Mineral Free
GTIN
00051712486743
UNSPSC
39121624
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Terminal Connection
Pressure Plate with Quick-Connect
UPC
05171248674
Manufacturer Name
Bussmann
Manufacturer Part Number
BCM603-3PQ
Size
3 Inch Length x 2.4 Inch Width x 1.3 Inch Height
Item Name
Modular Fuse Block
Material
Thermoplastic Body, Tin Plated Bi-Metallic Aluminum Terminals
Brand Name
Bussmann
Series
BCM
Mounting
DIN Rail/Panel
Environmental Conditions
V0 Flammability Rated Per UL94
Number of Poles
3

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.