Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Bussmann 16323-3 Molded Thermoplastic Power Distribution Block 350-KCMIL-4-AWG Line 4-8-AWG Load

  

*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann 16323-3 Molded Thermoplastic Power Distribution Block 350-KCMIL-4-AWG Line 4-8-AWG Load

SKU: 103207
Bussmann Power distribution block provides a variety of lineside and loadside port configurations to provide greater flexibility in panel wiring and wire management. It has voltage rating of 600-Volts and current rating of 310-Amps. Power distribution block features dual-wire rated ports that accept copper or aluminum conductors and has been qualified for use with UL listed ferrules. It provides up to 200-Kilo-Amp short-circuit current rating to achieve high equipment SCCRs. Power distribution block is UL listed and meets CSA certified.
  • Dual wire rated ports and the ability to use UL listed ferrules greatly expand application flexibility
  • 1-, 2- and 3-Pole versions meet the needs of many applications
  • 1 Lineside ports per pole, 6 loadside ports per pole

Overview

Bussmann Power distribution block provides a variety of lineside and loadside port configurations to provide greater flexibility in panel wiring and wire management. It has voltage rating of 600-Volts and current rating of 310-Amps. Power distribution block features dual-wire rated ports that accept copper or aluminum conductors and has been qualified for use with UL listed ferrules. It provides up to 200-Kilo-Amp short-circuit current rating to achieve high equipment SCCRs. Power distribution block is UL listed and meets CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuel Type
No
Phase
No
Conductor Range
350 KCMIL-4 AWG Line, 4-8 AWG Load
Color
Black
Standards
UL 1059, Guide XCFR2, E62622, CSA Certified, Class 6228-01, 15364, Flammability UL-94 V-0
GTIN
00051712148733
UNSPSC
39121629
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Number of Conductors/Ports (Tap/Secondary)
6.0000
Energy Star Flag
No
Manufacturer Part Number
16323-3
Manufacturer Name
Bussmann
UPC
05171214873
Number of Conductors/Ports (Main/Primary)
1.0000
Material
Molded Thermoplastic Housing
Temperature Rating
75 deg C
Size
5.2 Inch Length x 4 Inch Width x 3.32 Inch Depth
Number of Poles
3
Mounting
Panel
Item Name
Power Distribution Block
Finish
No
Brand Name
Bussmann
Degree of Protection
No
Amperage Rating
310 Amp
Voltage Rating
600 Volt

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.