Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy YGL29C29 Compression Cross Grid Connector 2-AWG Stranded - 250-KCMIL Or 2-AWG Stranded - 250-KCMIL Copper

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy YGL29C29 Compression Cross Grid Connector 2-AWG Stranded - 250-KCMIL Or 2-AWG Stranded - 250-KCMIL Copper

SKU: 118802
Burndy Compression cross grid connector allows for adjustment of the compression elements prior to installation. It requires six connectors and four dies for installation. Compression cross grid connector is UL listed, CSA certified, RoHS compliant and meets IEEE standards.
  • Acceptable for direct burial in earth or concrete
  • Prefilled with PENETROX® compound and strip sealed
  • Allows you for adjustment of the compression elements prior to installation

Overview

Burndy Compression cross grid connector allows for adjustment of the compression elements prior to installation. It requires six connectors and four dies for installation. Compression cross grid connector is UL listed, CSA certified, RoHS compliant and meets IEEE standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Legend Color
No
Finish
No
GTIN
00781810220023
UNSPSC
39121427
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
YGL29C29
Manufacturer Name
Burndy
UPC
78181022002
Standards
UL 486A, CSA Certified, RoHS Compliant, IEEE
Brand Name
Burndy
Dimensions
2.5 Inch Length
Conductor Size
2 AWG Stranded-250 KCMIL or 2 AWG Stranded-250 KCMIL
Stud Size
No
Material
Copper
Item Name
Compression Cross Grid Connector
Insulation Material
No

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.