Tour  

Burndy YGHP34C29 Type YGHP-C C-Tap Compression Ground Rod Connector 250-500-KCMIL Stranded Copper Run 3/0-AWG-250-KCMIL Copper Tap Hytap™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy YGHP34C29 Type YGHP-C C-Tap Compression Ground Rod Connector 250-500-KCMIL Stranded Copper Run 3/0-AWG-250-KCMIL Copper Tap Hytap™

SKU: 119045
Burndy Hytap™ Type YGHP-C C-tap compression ground rod connector is perfect for direct burial cable. Connector of length 0.75-Inch, accommodates 3/0-AWG - 250-KCMIL copper tap and 250 - 500-KCMIL copper stranded run conductors. Connector features copper construction. Connector is UL listed, CSA certified and meets IEEE 837 standards.
  • Irreversible compression ground tap allows you to use as a tap connector or as a tap splice connector
  • Four die sets and eight connectors come with a conductor range from size 8-AWG solid through 500-KCMIL Plus 1/2, 5/8 and 3/4-Inch copper bonded ground rods
  • Penetrox™ E oxide inhibitor
  • Prefilled with Penetrox™ compound and strip sealed

Overview

Burndy Hytap™ Type YGHP-C C-tap compression ground rod connector is perfect for direct burial cable. Connector of length 0.75-Inch, accommodates 3/0-AWG - 250-KCMIL copper tap and 250 - 500-KCMIL copper stranded run conductors. Connector features copper construction. Connector is UL listed, CSA certified and meets IEEE 837 standards.

Specifications

Degree of Protection
No
Drive Type
No
Stud Size
No
Type
Type YGHP-C
Standards
UL 467 Listed, CSA Certified, IEEE 837
UNSPSC
39121466
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Sub Brand
Hytap™
Energy Star Flag
No
GTIN
00781810220979
Color Code
No
Size
0.75 Inch Length
UPC
78181022097
Manufacturer Name
Burndy
Manufacturer Part Number
YGHP34C29
Material
Copper
Conductor Size - Run
250-500 KCMIL Stranded Copper
Conductor Size - Tap
3/0 AWG-250 KCMIL Copper
Conductor Combinations
5/8 - 3/4 Inch Ground Rod, #5 - #6 Rebar
Finish
Unplated
Insulation Material
No
Brand Name
Burndy
Item Name
C-Tap Compression Ground Rod Connector

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.