Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy YGHC26C26 Type YGHC-C C-Tap Compression Connector 1-2/0-AWG Stranded Copper Run 1-2/0-AWG Copper Tap Hytap™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy YGHC26C26 Type YGHC-C C-Tap Compression Connector 1-2/0-AWG Stranded Copper Run 1-2/0-AWG Copper Tap Hytap™

SKU: 132560
Burndy Hytap™ Type YGHC-C C-tap compression connector is perfect for direct burial cable. Connector has C- shaped opening that allows you to place two continuous parallel cables into conductor groove. It accommodates 1 - 2/0-AWG copper tap and 1 - 2/0-AWG copper stranded run conductors. Connector features copper construction. Connector measures 0.75-Inch x 1.54-Inch. Connector is UL listed, CSA certified and meets IEEE 837 standards.
  • Irreversible compression ground tap figure C connectors
  • Accommodates all cable combinations from size 6-AWG solid through 500-KCMIL
  • Prefilled with Penetrox™ compound and strip sealed

Overview

Burndy Hytap™ Type YGHC-C C-tap compression connector is perfect for direct burial cable. Connector has C- shaped opening that allows you to place two continuous parallel cables into conductor groove. It accommodates 1 - 2/0-AWG copper tap and 1 - 2/0-AWG copper stranded run conductors. Connector features copper construction. Connector measures 0.75-Inch x 1.54-Inch. Connector is UL listed, CSA certified and meets IEEE 837 standards.

Specifications

Stud Size
No
Drive Type
No
Degree of Protection
No
Country Of Origin
United States of America
Sub Brand
Hytap™
Energy Star Flag
No
Made In America
Yes
UNSPSC
39121466
GTIN
00781810221037
Type
Type YGHC-C
Standards
UL 468A-468B, 467, CSA Certified, IEEE 837
RoHS Flag
Yes
Size
0.75 Inch Length x 1.54 Inch Height
UPC
78181022103
Manufacturer Part Number
YGHC26C26
Manufacturer Name
Burndy
Brand Name
Burndy
Color Code
No
Material
Copper
Conductor Combinations
3/8 Inch Ground Rod
Conductor Size - Run
1-2/0 AWG Stranded Copper
Conductor Size - Tap
1-2/0 AWG Copper
Item Name
C-Tap Compression Connector
Insulation Material
No
Finish
Unplated

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.