Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy YGHA282NTN Electro Tin Plated Copper Heavy-Duty Irreversible Compression Terminal Lug 4/0-AWG Stranded Hylug™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy YGHA282NTN Electro Tin Plated Copper Heavy-Duty Irreversible Compression Terminal Lug 4/0-AWG Stranded Hylug™

SKU: 129990
Burndy Hylug™ Heavy-duty irreversible compression terminal features copper construction and electro-tin-plated finish to resist overheating and corrosion. Terminal of length 4.94-inches, has barrel of length 1.18-inches. It accommodates stranded wire of size 4/0-AWG. Terminal with 17 die-code, has stud hole spacing of 1.75-inches. The tongue measures 1.22-Inch x 0.3-Inch. Terminal is UL listed, CSA certified and RoHS compliant.
  • Tongue size of 1.22-Inch x 0.3-Inch
  • Copper construction
  • Has electro-tin-plated finish

Overview

Burndy Hylug™ Heavy-duty irreversible compression terminal features copper construction and electro-tin-plated finish to resist overheating and corrosion. Terminal of length 4.94-inches, has barrel of length 1.18-inches. It accommodates stranded wire of size 4/0-AWG. Terminal with 17 die-code, has stud hole spacing of 1.75-inches. The tongue measures 1.22-Inch x 0.3-Inch. Terminal is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Compression Terminal Lug
RoHS Flag
Yes
Made In America
Yes
Manufacturer Name
Burndy
Manufacturer Part Number
YGHA282NTN
Material
Copper
Overall Length
4.94
Standards
UL 468A, 468B, 467 Listed, CSA Certified, RoHS Compliant, IEEE-837
Peep Hole
No
GTIN
00781810220375
Conductor Size
4/0 AWG Stranded
Tongue Size
1.22 Inch Width x 0.3 Inch Thickness
Tongue Type
No
Type
Heavy-Duty Irreversible
UNSPSC
39121405
Country Of Origin
United States of America
UPC
78181022037
Color Code
No
Brand Name
Burndy
Barrel Length
1.18
sku
129990
Energy Star Flag
No
Die Code
17
Stud Hole Spacing
1.75
Stud Size
No
Sub Brand
Hylug™
Finish
Electro Tin Plated
Insulation Material
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.