Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy YC2L12 Bright Tin Plated Copper Type YC-L Thin Wall C-Tap Compression Connector 4-AWG and 4-2-AWG Run 4-AWG and 12-4-AWG Tap

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy YC2L12 Bright Tin Plated Copper Type YC-L Thin Wall C-Tap Compression Connector 4-AWG and 4-2-AWG Run 4-AWG and 12-4-AWG Tap

SKU: 109158
Burndy Type YC-L thin wall C-tap compression connector provides low resistance and excellent electrical conductivity. Range taking connector of strip length 1-3/16-inches, has reinforced ribs that provide maximum pull out values. It accommodates 4-AWG run/tap, 12 - 4-AWG tap and 4 - 2-AWG stranded run conductors. Connector in pink color, features bright tin-plated copper construction. It withstands voltage rating of 600-Volts. Connector is UL listed, CSA certified and RoHS compliant.
  • Range taking connector lowers inventory requirements
  • Easy to tape and insulate connection
  • Features copper construction

Overview

Burndy Type YC-L thin wall C-tap compression connector provides low resistance and excellent electrical conductivity. Range taking connector of strip length 1-3/16-inches, has reinforced ribs that provide maximum pull out values. It accommodates 4-AWG run/tap, 12 - 4-AWG tap and 4 - 2-AWG stranded run conductors. Connector in pink color, features bright tin-plated copper construction. It withstands voltage rating of 600-Volts. Connector is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Stud Size
No
Drive Type
No
Degree of Protection
No
Country Of Origin
United States of America
Strip Length
1-3/16 Inch
Energy Star Flag
No
Made In America
Yes
UNSPSC
39121466
GTIN
00781810040157
Type
Type YC-L, Thin Wall
Voltage Rating
600 Volt
Standards
UL 467 Listed, CSA Certified, RoHS Compliant
RoHS Flag
Yes
UPC
78181004015
Manufacturer Part Number
YC2L12
Manufacturer Name
Burndy
Brand Name
Burndy
Color Code
Pink
Material
Copper
Conductor Size - Run
4 AWG, 4-2 AWG Stranded
Conductor Size - Tap
4 AWG, 12-4 AWG
Item Name
C-Tap Compression Connector
Insulation Material
No
Finish
Bright Tin Plated

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.