Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy YAZ6C2TC14E2 Electro Tin Plated Copper 2-Hole Type YAZ-2TC Compression Lug 6-AWG 1/4-Inch Hylug™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy YAZ6C2TC14E2 Electro Tin Plated Copper 2-Hole Type YAZ-2TC Compression Lug 6-AWG 1/4-Inch Hylug™

SKU: 124059
Burndy Hylug™ YAZ-2TC 2-Hole Compression lug features copper construction and electro-tin plating to resist corrosion. Lug of length 2.78-inches, has long skived barrel of size 0.29-Inch OD x 1.12-Inch. Barrel comes with an inspection window to verify full conductor insertion. It accommodates stranded conductor of size 6-AWG and navy of size 30. It is suitable for use with copper conductors. Lug with 07-die code, is color-coded in blue for easy identification. The straight standard tongue of this lug has dimension of 0.45-Inch x 0.08-Inch. It is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. Lug has stud size of 1/4-Inch, stud hole spacing of 0.75-Inch and strip length of 1-3/16-inches. It withstands temperature rating of 90 deg C. Compression lug is UL listed, CSA certified and RoHS compliant.
  • Internal chamfered barrel allows smooth insertion of the wire and prevents damage during insertion
  • Long barrel increases number of crimps and improves mechanical strength of the connection
  • Tongue/tang reduces the terminations from loosening or rotating under vibration, movement or heat cycling
  • For copper conductors

Overview

Burndy Hylug™ YAZ-2TC 2-Hole Compression lug features copper construction and electro-tin plating to resist corrosion. Lug of length 2.78-inches, has long skived barrel of size 0.29-Inch OD x 1.12-Inch. Barrel comes with an inspection window to verify full conductor insertion. It accommodates stranded conductor of size 6-AWG and navy of size 30. It is suitable for use with copper conductors. Lug with 07-die code, is color-coded in blue for easy identification. The straight standard tongue of this lug has dimension of 0.45-Inch x 0.08-Inch. It is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. Lug has stud size of 1/4-Inch, stud hole spacing of 0.75-Inch and strip length of 1-3/16-inches. It withstands temperature rating of 90 deg C. Compression lug is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Overall Length
2.78
Finish
Electro Tin Plated
UNSPSC
39121405
GTIN
00781810223444
Standards
UL 467 Listed, CSA Certified, RoHS Compliant
Barrel Diameter
0.29 Inch OD
Barrel Length
1.12
Barrel Type
Long, Beveled, Skived, with Inspection Window
Brand Name
Burndy
Color Code
Blue
Conductor Size
6 AWG Stranded
Die Code
07
Item Name
Compression Lug
Peep Hole
No
Material
Copper
Voltage Rating
600 Volt - 35 Kilo-Volt
Mounting
0.27 Inch Hole
Type
Type YAZ-2TC
Tongue Type
Straight, Standard
Tongue Size
0.45 Inch Width x 0.08 Inch Thickness
Number of Holes
2.0000
Temperature Rating
194 deg F (90 deg C)
RoHS Flag
Yes
Stud Size
1/4 Inch
Stud Hole Spacing
0.75
Strip Length
1-3/16 Inch
Sub Brand
Hylug™
Energy Star Flag
No
Made In America
Yes
Country Of Origin
United States of America
Manufacturer Part Number
YAZ6C2TC14E2
Manufacturer Name
Burndy
UPC
78181022344
sku
124059
Insulation Material
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.