Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy YAZ36-2N Electro Tin Plated Copper 2-Hole YAZ-2N Compression Lug 600-KCMIL 1/2-Inch Hylug™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy YAZ36-2N Electro Tin Plated Copper 2-Hole YAZ-2N Compression Lug 600-KCMIL 1/2-Inch Hylug™

SKU: 112060
Burndy Hylug™ 2-Hole Compression lug features copper construction and electro-tin-plating to resist overheating as well as corrosion. Lug of length 6.55-inches, has long and skived barrel of size 2.69-inches. It accommodates conductor of size 600-KCMIL. Lug with 20 or 472 die-code is color-coded in green for easy installation. It features straight type tongue that measures 1.74-Inch x 0.26-Inch. This lug is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. It has stud of size 1/2-Inch and strip length of 2-3/4-inches. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.
  • Features copper construction
  • Voltage rating of 600-Volts - 35-Kilo-Volts
  • Has stud size of 1/2-Inch

Overview

Burndy Hylug™ 2-Hole Compression lug features copper construction and electro-tin-plating to resist overheating as well as corrosion. Lug of length 6.55-inches, has long and skived barrel of size 2.69-inches. It accommodates conductor of size 600-KCMIL. Lug with 20 or 472 die-code is color-coded in green for easy installation. It features straight type tongue that measures 1.74-Inch x 0.26-Inch. This lug is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. It has stud of size 1/2-Inch and strip length of 2-3/4-inches. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.

Specifications

Country Of Origin
United States of America
Tongue Type
Straight
Voltage Rating
600 Volt - 35 Kilo-Volt
Type
YAZ-2N
Sub Brand
Hylug™
Stud Size
1/2 Inch
Standards
UL Listed, CSA Certified, RoHS Compliant
Stud Hole Spacing
1.75
Energy Star Flag
No
GTIN
00781810227961
Tongue Size
1.74 Inch Width x 0.26 Inch Thickness
RoHS Flag
Yes
Made In America
Yes
UNSPSC
39121405
Color Code
Green
Strip Length
2-3/4 Inch
Barrel Length
2.69
Barrel Diameter
2.69 Inch
UPC
78181022796
Manufacturer Name
Burndy
Manufacturer Part Number
YAZ36-2N
Peep Hole
No
Barrel Type
Long, Skived, with Inspection Window
Brand Name
Burndy
Conductor Size
600 KCMIL
Die Code
20/472
Finish
Electro Tin Plated
Item Name
Compression Lug
Material
Copper
Number of Holes
2.0000
Overall Length
6.55
Temperature Rating
194 deg F (90 deg C)
Insulation Material
No
Leaf Node Search
Compression Lugs
Category Level Three Search
Compression Lugs
Category Level Two Search
Lugs & Split Bolts
Category Level One Search
Wiring Supplies
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.