Burndy YAZ29-2N Electro Tin Plated Copper 2-Hole YAZ-2N Compression Lug 250-KCMIL 1/2-Inch Hylug™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy YAZ29-2N Electro Tin Plated Copper 2-Hole YAZ-2N Compression Lug 250-KCMIL 1/2-Inch Hylug™

SKU: 112040
Burndy Hylug™ 2-Hole Compression lug features copper construction and electro-tin-plating to resist overheating as well as corrosion. Lug of length 5.18-inches, has long and skived barrel of size 1.62-inches. It accommodates conductor of size 250-KCMIL. Lug with 16 die-code is color-coded in yellow for easy installation. It features straight type tongue that measures 1.1-Inch x 0.16-Inch. This seamless lug is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. It has stud of size 1/2-Inch and strip length of 1-11/16-inches. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.
  • Features copper construction
  • Voltage rating of 600-Volts - 35-Kilo-Volts
  • Has stud size of 1/2-Inch

Overview

Burndy Hylug™ 2-Hole Compression lug features copper construction and electro-tin-plating to resist overheating as well as corrosion. Lug of length 5.18-inches, has long and skived barrel of size 1.62-inches. It accommodates conductor of size 250-KCMIL. Lug with 16 die-code is color-coded in yellow for easy installation. It features straight type tongue that measures 1.1-Inch x 0.16-Inch. This seamless lug is well suited for high voltage applications up to 600-Volts - 35-Kilo-Volts. It has stud of size 1/2-Inch and strip length of 1-11/16-inches. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.

Specifications

Item Name
Compression Lug
Material
Copper
Overall Length
5.18
Finish
Electro Tin Plated
Number of Holes
2.0000
Voltage Rating
600 Volt - 35 Kilo-Volt
Standards
UL Listed, CSA Certified, RoHS Compliant
Tongue Size
1.1 Inch Width x 0.16 Inch Thickness
Peep Hole
No
Type
YAZ-2N
Tongue Type
Straight
Strip Length
1-11/16 Inch
UNSPSC
39121405
Stud Hole Spacing
1.75
Sub Brand
Hylug™
Temperature Rating
194 deg F (90 deg C)
GTIN
00781810208601
Stud Size
1/2 Inch
RoHS Flag
Yes
UPC
78181020860
Manufacturer Name
Burndy
Manufacturer Part Number
YAZ29-2N
Country Of Origin
United States of America
Die Code
16
Energy Star Flag
No
Made In America
Yes
Conductor Size
250 KCMIL
Color Code
Yellow
Brand Name
Burndy
Barrel Type
Long, Skived, with Inspection Window
Barrel Length
1.62
Barrel Diameter
1.62 Inch
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.