Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Burndy YA2CN Electro Tin Plated Copper 1-Hole Uninsulated YA Compression Lug 2 AWG 1/2 Inch Hylug™

SKU: 105409
Burndy Hylug™ 1-Hole Compression lug features copper construction and electro-tin-plating to resist overheating as well as corrosion. Lug of length 2.88 inches, has long and chamfered barrel of size 1.25 inches. It accommodates conductor of size 2 AWG. Lug with 10 die-code is color-coded in brown for easy installation. It features straight type tongue that measures 0.83 Inch x 0.12 Inch. This lug is well suited for high voltage applications up to 600 Volts - 35 Kilo-Volts. It has stud of size 1/2 Inch and strip length of 1-5/16 inches. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.
  • Features copper construction
  • Voltage rating of 600 Volts - 35 Kilo-Volts
  • Has stud size of 1/2 Inch

Overview

Burndy Hylug™ 1-Hole Compression lug features copper construction and electro-tin-plating to resist overheating as well as corrosion. Lug of length 2.88 inches, has long and chamfered barrel of size 1.25 inches. It accommodates conductor of size 2 AWG. Lug with 10 die-code is color-coded in brown for easy installation. It features straight type tongue that measures 0.83 Inch x 0.12 Inch. This lug is well suited for high voltage applications up to 600 Volts - 35 Kilo-Volts. It has stud of size 1/2 Inch and strip length of 1-5/16 inches. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Stud Size
1/2 Inch
Voltage Rating
600 Volt - 35 Kilo-Volt
Type
YA, Uninsulated
Tongue Type
Straight
Tongue Size
0.83 Inch Width x 0.12 Inch Thickness
Temperature Rating
90 deg C
Standards
UL Listed, CSA Certified, RoHS Compliant
Sub Brand
Hylug™
Finish
Electro Tin Plated
Die Code
10
Barrel Diameter
1.25 Inch
Barrel Length
1
Barrel Type
Long, Chamfered, Without Inspection Window
Brand Name
Burndy
Color Code
Brown
Conductor Size
2 AWG
Strip Length
1-5/16 Inch
UNSPSC
39121405
Item Name
Compression Lug
Material
Copper
Number of Holes
1
Overall Length
2
Peep Hole
No
GTIN
781810080207
RoHS Flag
Yes
Manufacturer Part Number
YA2CN
Made in America
Yes
Manufacturer Name
Burndy
sku
105409
Country of Origin
United States of America
Energy Star Flag
No
UPC
78181008020
Insulation Material
No
Pending Enrichment
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.