Country Of Origin | United States of America |
Tongue Type | Straight, Standard |
---|---|---|---|
Voltage Rating | 600 Volt - 35 Kilo-Volt |
Type | YA-2TC |
Sub Brand | Hylug™ |
Stud Size | 3/8 Inch |
Standards | UL Listed, CSA Certified, RoHS Compliant |
Stud Hole Spacing | 1 |
Energy Star Flag | No |
GTIN | 00781810019856 |
Tongue Size | 0.9 Inch Width x 0.12 Inch Thickness |
RoHS Flag | Yes |
Made In America | Yes |
UNSPSC | 39121405 |
Color Code | Orange |
Strip Length | 1-9/16 Inch |
Barrel Length | 1.5 |
Barrel Diameter | 1.5 Inch |
UPC | 78181001985 |
Manufacturer Name | Burndy |
Manufacturer Part Number | YA27-2TC38 |
Peep Hole | No |
Barrel Type | Long, Chamfered, without Inspection Window |
Brand Name | Burndy |
Conductor Size | 3/0 AWG |
Die Code | 14 |
Finish | Electro Tin Plated |
Item Name | Compression Lug |
Material | Copper |
Number of Holes | 2.0000 |
Overall Length | 3.82 |
Temperature Rating | 194 deg F (90 deg C) |
Insulation Material | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.