Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy YA1CL2 Electro Tin-Plated Copper 1-Hole YA-L Series Compression Lug 1-AWG 1/4-Inch Hylug™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy YA1CL2 Electro Tin-Plated Copper 1-Hole YA-L Series Compression Lug 1-AWG 1/4-Inch Hylug™

SKU: 55816
Burndy Hylug™ YA-L Series Compression lug in electro tin-plated finish, has copper construction to resist corrosion. 1-Hole lug has 0.88-Inch long skived, standard chamfered barrel. It accommodates conductor of size 1-AWG. It has a voltage rating from 600-Volts to 35-Kilo-Volts. Lug with 11/375 die code, is color coded in green for easy identification. Lug has an overall length of 1.81-inches, stud of size 1/4-Inch and 15/16-Inch long strip. It has a bolt hole of size 0.27-Inch. The straight tongue measures 0.68-Inch x 0.1-Inch thick. It withstands a temperature rating of 90 deg C. The compression lug meets UL, CSA, UL467 and RoHS standards.
  • Made from copper for durability
  • Features inspection window for visual verification
  • Short/standard length barrel is recommended for installations with limited space requirements

Overview

Burndy Hylug™ YA-L Series Compression lug in electro tin-plated finish, has copper construction to resist corrosion. 1-Hole lug has 0.88-Inch long skived, standard chamfered barrel. It accommodates conductor of size 1-AWG. It has a voltage rating from 600-Volts to 35-Kilo-Volts. Lug with 11/375 die code, is color coded in green for easy identification. Lug has an overall length of 1.81-inches, stud of size 1/4-Inch and 15/16-Inch long strip. It has a bolt hole of size 0.27-Inch. The straight tongue measures 0.68-Inch x 0.1-Inch thick. It withstands a temperature rating of 90 deg C. The compression lug meets UL, CSA, UL467 and RoHS standards.

Specifications

GTIN
00781810551264
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39121405
Standards
UL Listed, CSA Certified, UL467, ROHS Compiant
Stud Size
1/4 Inch
Sub Brand
Hylug™
Temperature Rating
90 deg C
Barrel Length
0.88
Voltage Rating
600 Volt - 35 Kilo-Volt
Type
YA-L Series
Tongue Type
Straight
Tongue Size
0.68 Inch Width x 0.1 Inch Thickness
UPC
78181055126
Manufacturer Name
Burndy
Barrel Type
Standard, Chamfered, Skived
Overall Length
1.81
Brand Name
Burndy
Conductor Size
1 AWG
Die Code
11/375
Finish
Electro Tin-Plated
Item Name
Compression Lug
Material
Copper
Number of Holes
1.0000
Peep Hole
No
Strip Length
15/16 Inch
Manufacturer Part Number
YA1CL2
Color Code
Green
Insulation Material
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.