Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy UDIEKITCU Stainless Steel U-Die Kit With Case

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy UDIEKITCU Stainless Steel U-Die Kit With Case

SKU: 108494
Burndy U-die kit with case, features stainless steel construction and is suitable for Y35, Y39, Y750 series hydraulic tool, PAT46-18-Volt battery actuated tool, PAT750-18V series and Y46. U-Die kit is RoHS compliant.
  • Suitable for Y35, Y39, Y750 series hydraulic tool, PAT750-18V series, PAT46-18V battery actuated tool and Y46 (W/PUADP-1 Adapter)
  • Supports 6-AWG, 4-AWG, 2-AWG, 1-AWG, 1/0-AWG, 2/0-AWG, 3/0-AWG, 4/0-AWG, 250-KCMIL, 300-KCMIL, 350-KCMIL, 400-KCMIL, 500-KCMIL, 600-KCMIL and 750-KCMIL sized cables
  • Features stainless steel construction

Overview

Burndy U-die kit with case, features stainless steel construction and is suitable for Y35, Y39, Y750 series hydraulic tool, PAT46-18-Volt battery actuated tool, PAT750-18V series and Y46. U-Die kit is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
27112820
UPC
78181047845
RoHS Flag
Yes
Standards
RoHS Compliant
Brand Name
Burndy
Cable Size
6 AWG, 4 AWG, 2 AWG, 1 AWG, 1/0 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG, 250 KCMIL, 300 KCMIL, 350 KCMIL, 400 KCMIL, 500 KCMIL, 600 KCMIL, 750 KCMIL
sku
108494
Color Code
No
Finish
No
Includes
U5CRT, U4CRT, U2CRT, U1CRT-1, U25RT, U26RT, U27RT, U28RT, U29RT, U30RT, U31RT, U32RT, U34RT, U36RT, U39RT, PT29291
Country Of Origin
United States of America
GTIN
00781810478455
Energy Star Flag
No
Item Name
U-Die Kit With Case
Material
Stainless Steel
Made In America
Yes
Manufacturer Name
Burndy
Die Code
U
Manufacturer Part Number
UDIEKITCU
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.