Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy U-997 Stainless Steel Circular Non-Butting U-Die Orange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy U-997 Stainless Steel Circular Non-Butting U-Die Orange

SKU: 119477
Burndy Circular non-butting U-die in orange color, features stainless steel construction with ground grid cross-connector. It is suitable for use with Y35/Y39/Y45/Y46/Y750 hydraulic. U-Die is RoHS compliant.
  • Suitable for use on Y35/Y39/Y45/Y46/Y750 hydraulic
  • Circular non-butting
  • Comes in orange color

Overview

Burndy Circular non-butting U-die in orange color, features stainless steel construction with ground grid cross-connector. It is suitable for use with Y35/Y39/Y45/Y46/Y750 hydraulic. U-Die is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
RoHS Compliant
GTIN
00781810627686
UNSPSC
27112820
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Manufacturer Part Number
U-997
Manufacturer Name
Burndy
UPC
78181062768
Energy Star Flag
No
Type
Circular Non-Butting
Finish
No
Item Name
U-Die
Cable Size
6 AWG Solid-2 AWG Stranded, 2 AWG Stranded-250 KCMIL, 1 AWG Stranded-250 KCMIL, 250-500 KCMIL
Brand Name
Burndy
Material
Stainless Steel
Color Code
Orange
Die Code
997

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.