Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy PAT750LI Hydraulic Self-Contained High Performance Crimping Tool 3.5-Inch x 13.5-Inch x 15.75-Inch Patriot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy PAT750LI Hydraulic Self-Contained High Performance Crimping Tool 3.5-Inch x 13.5-Inch x 15.75-Inch Patriot®

SKU: 108371
Burndy Patriot® Hydraulic self-contained high-performance crimping tool has 10000 PSI operating pressure and 30 mins recharge time. It is suitable for use on tension sleeves, taps, aerial cable, terminals/splices and HYGROUND®. Crimping tool is RoHS compliant.
  • Suitable for use on tension sleeves, taps, aerial cable, terminals/splices, HYGROUND®
  • Measures 3.5-Inch X 13.5-Inch
  • Includes 18-Volt DC lithium-ion battery, die

Overview

Burndy Patriot® Hydraulic self-contained high-performance crimping tool has 10000 PSI operating pressure and 30 mins recharge time. It is suitable for use on tension sleeves, taps, aerial cable, terminals/splices and HYGROUND®. Crimping tool is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Vacuum Type
No
Crimping Force
12 ton
Type
Hydraulic Self-Contained, High Performance
Sub Brand
Patriot®
Size
3.5 Inch Width x 13.5 Inch Height
Die Type
No
Standards
RoHS Compliant
GTIN
00781810505175
UNSPSC
27112750
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
sku
108371
Overall Length
15.75
Manufacturer Part Number
PAT750LI
Manufacturer Name
Burndy
Brand Name
Burndy
Cable Size
8 AWG-750 KCMIL Aluminum and Terminal/Splice, 4 AWG-556 KCMIL ACSR and Terminal/Splice, 8 AWG-750 KCMIL Copper and Terminal/Splice
Item Name
Crimping Tool
Includes
18 Volt DC Lithium-Ion Battery, Die
UPC
78181050517
Hazardous Materials Code
B
Is Not Returnable
No
MSDS Link

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.