Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy GRL5 Copper Alloy Light-Duty Unplated GRL Mechanical Grounding Connector 0.94-Inch x 1.34-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy GRL5 Copper Alloy Light-Duty Unplated GRL Mechanical Grounding Connector 0.94-Inch x 1.34-Inch

SKU: 395984
Burndy Type GRL Light-duty mechanical grounding connector features copper alloy body and silicon bronze bolt. Connector of size 0.94-Inch x 1.34-Inch, provides grounding wire to rod connection. It accommodates conductor of size 10 - 2-AWG. It has stud of size 5/8-Inch and installation torque of 240-Inch-lb. Mechanical ground connector is UL listed, CSA certified and RoHS compliant.
  • Economical design
  • Accommodates conductor of size 10 - 2-AWG
  • Features copper alloy construction

Overview

Burndy Type GRL Light-duty mechanical grounding connector features copper alloy body and silicon bronze bolt. Connector of size 0.94-Inch x 1.34-Inch, provides grounding wire to rod connection. It accommodates conductor of size 10 - 2-AWG. It has stud of size 5/8-Inch and installation torque of 240-Inch-lb. Mechanical ground connector is UL listed, CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Light-Duty, Unplated
Material
Copper Alloy
Item Name
Mechanical Grounding Connector
Installation Torque
240 lb-Inch
Finish
No
Dimensions
0.94 Inch Width x 1.34 Inch Height
Conductor Size
10-2 AWG
Brand Name
Burndy
Stud Size
5/8 Inch
UNSPSC
39121613
Standards
UL 467 Listed, CSA Certified, RoHS Compliant
GTIN
00781810051825
Manufacturer Part Number
GRL5
Manufacturer Name
Burndy
UPC
78181005182
Energy Star Flag
No
Country Of Origin
India
RoHS Flag
Yes
Insulation Material
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.