Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy GG18-1 Unplated Copper Alloy Mechanical Grounding Connector 2-Inch IPS

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy GG18-1 Unplated Copper Alloy Mechanical Grounding Connector 2-Inch IPS

SKU: 116167
Burndy Direct-burial mechanical ground connector is perfect for joining copper bar, strap, braid or cable to 2-Inch IPS, 2 - 2-3/8-Inch rod or 2 - 2-1/4-Inch tube. It features unplated copper-alloy construction. This connector with 3/8-Inch bolt, has a dimension of 4.25-Inch x 3.69-Inch. Connector is UL listed.
  • Facilitates one-wrench installation
  • Installation torque of 240 lb-Inch
  • Copper-alloy construction
  • Suitable for joining copper bar, strap, braid or cable to rod or tube

Overview

Burndy Direct-burial mechanical ground connector is perfect for joining copper bar, strap, braid or cable to 2-Inch IPS, 2 - 2-3/8-Inch rod or 2 - 2-1/4-Inch tube. It features unplated copper-alloy construction. This connector with 3/8-Inch bolt, has a dimension of 4.25-Inch x 3.69-Inch. Connector is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bolt Size
3/8 Inch
Trade Size
2 - 2-1/4 Inch Tube, 2 Inch IPS, 2 - 2-3/8 Inch Rod
Material
Copper Alloy
Item Name
Mechanical Grounding Connector
Installation Torque
240 lb-Inch
Finish
Unplated
Dimensions
3.69 Inch Width x 4.25 Inch Height
Brand Name
Burndy
Stud Size
3/8 Inch
UNSPSC
39121613
Standards
UL 467 Listed, Rated for Direct Burial
GTIN
00781810260067
Manufacturer Part Number
GG18-1
Manufacturer Name
Burndy
UPC
78181026006
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
Insulation Material
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.