Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy GAR1726 Copper Alloy Mechanical Ground Connector 1-1/2-Inch 4/0-3/0-AWG/5-2/0-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy GAR1726 Copper Alloy Mechanical Ground Connector 1-1/2-Inch 4/0-3/0-AWG/5-2/0-AWG

SKU: 113694
Burndy GAR Mechanical ground connector helps in connecting 4/0 - 3/0-AWG solid, 5 - 2/0-AWG stranded conductors to 1-1/2-Inch iron pipe, 1-5/8 - 1-7/8-Inch rod. This connector in bright dipped plated finish, features high-copper alloy construction. It measures 3.25-Inch x 1.56-Inch x 4-Inch. This connector has stud of size 3/8-Inch. It allows to bury the entire connection in the ground or concrete without the danger of corrosion. This connector involves U-bolt to pipe/rod installation. Connector is UL listed and CSA certified.
  • Rated for direct burial
  • Durium™ silicon bronze hardware material
  • High copper alloy construction and bright dipped plated finish

Overview

Burndy GAR Mechanical ground connector helps in connecting 4/0 - 3/0-AWG solid, 5 - 2/0-AWG stranded conductors to 1-1/2-Inch iron pipe, 1-5/8 - 1-7/8-Inch rod. This connector in bright dipped plated finish, features high-copper alloy construction. It measures 3.25-Inch x 1.56-Inch x 4-Inch. This connector has stud of size 3/8-Inch. It allows to bury the entire connection in the ground or concrete without the danger of corrosion. This connector involves U-bolt to pipe/rod installation. Connector is UL listed and CSA certified.

Specifications

Stud Size
3/8 Inch
Trade Size
1-1/2 Inch Pipe, 1-5/8 - 1-7/8 Inch Rod
Item Name
Mechanical Ground Connector
Installation Torque
240 lb-Inch
Finish
Bright Dipped Plating
Dimensions
1.56 Inch Length x 3.25 Inch Width x 4 Inch Height
Conductor Size
4/0-3/0 AWG Solid, 5-2/0 AWG Stranded
Brand Name
Burndy
Material
High Copper Alloy
Standards
UL 467 Listed, CSA Certified
Manufacturer Part Number
GAR1726
Manufacturer Name
Burndy
UPC
78181023420
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39121613
GTIN
00781810234204
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.