Tour  

Burndy CZ11 Die Cast Zinc Ground Clamp 1/2 - 1-Inch Pipe 10-2-AWG Stranded Copper

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy CZ11 Die Cast Zinc Ground Clamp 1/2 - 1-Inch Pipe 10-2-AWG Stranded Copper

SKU: 428386
Burndy Ground clamp fits pipe of trade size 1/2 - 1-Inch. It features die-cast zinc construction for longer service life. It measures 2.25-Inch x 0.56-Inch x 1.56-Inch. This clamp accepts stranded copper conductor of size 10-2-AWG. It has an installation torque of 50 lb-Inch for wire clamp and 50 lb-Inch for pipe. It is ideal for connecting cable to water pipe. Clamp is UL listed and CSA certified.
  • Zinc-plated screws
  • Features die-cast zinc construction
  • Measures 2.25-Inch x 0.56-Inch x 1.56-Inch

Overview

Burndy Ground clamp fits pipe of trade size 1/2 - 1-Inch. It features die-cast zinc construction for longer service life. It measures 2.25-Inch x 0.56-Inch x 1.56-Inch. This clamp accepts stranded copper conductor of size 10-2-AWG. It has an installation torque of 50 lb-Inch for wire clamp and 50 lb-Inch for pipe. It is ideal for connecting cable to water pipe. Clamp is UL listed and CSA certified.

Specifications

Energy Star Flag
No
Trade Size
1/2 - 1 Inch Pipe
Standards
UL Listed, CSA Certified
GTIN
00781810142387
UNSPSC
39121613
RoHS Flag
Yes
Country Of Origin
India
Dimensions
2.25 Inch Length x 0.56 Inch Width x 1.56 Inch Height
Conductor Size
10-2 AWG Stranded Copper
Brand Name
Burndy
UPC
78181014238
Manufacturer Name
Burndy
Manufacturer Part Number
CZ11
Finish
No
Installation Torque
50 lb-Inch Wire Clamp/Pipe
Item Name
Ground Clamp
Material
Die Cast Zinc
Stud Size
No
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.