Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy C5 Bronze Alloy Ground Clamp 1/2 - 1-Inch 10-2-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy C5 Bronze Alloy Ground Clamp 1/2 - 1-Inch 10-2-AWG

SKU: 428429
Burndy Ground clamp with 0.5-Inch wide pad, helps in connecting 10 - 2-AWG solid/stranded copper conductors to 1/2 - 1-Inch pipe. This clamp in unplated finish, features bronze alloy construction. It measures 2.25-Inch x 0.56-Inch x 1.56-Inch. Clamp is UL listed and CSA certified.
  • Features Durium™ silicon bronze hardware
  • Has trade size of 1/2 - 1-Inch
  • Features unplated bronze alloy construction

Overview

Burndy Ground clamp with 0.5-Inch wide pad, helps in connecting 10 - 2-AWG solid/stranded copper conductors to 1/2 - 1-Inch pipe. This clamp in unplated finish, features bronze alloy construction. It measures 2.25-Inch x 0.56-Inch x 1.56-Inch. Clamp is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Installation Torque
50 lb-Inch
Item Name
Ground Clamp
RoHS Flag
Yes
Material
Bronze Alloy
Manufacturer Name
Burndy
Standards
UL 467 Listed, CSA Certified
sku
428429
Brand Name
Burndy
UPC
78181014229
Conductor Size
10-2 AWG Solid/Stranded Copper
Country Of Origin
India
UNSPSC
39121613
Dimensions
2.25 Inch Length x 0.56 Inch Width x 1.56 Inch Height
Trade Size
1/2 - 1 Inch Pipe
Energy Star Flag
No
Manufacturer Part Number
C5
GTIN
00781810142295
Stud Size
No
Finish
Unplated
Insulation Material
No
Hazardous Materials Code
N

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.