Tour  

Burndy C22HD4/0DB Cast Bronze Ground Clamp 1-1/4 - 2-Inch 8-4/0-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy C22HD4/0DB Cast Bronze Ground Clamp 1-1/4 - 2-Inch 8-4/0-AWG

SKU: 366754
Burndy Ground clamp helps in connecting 8 - 4/0-AWG stranded copper conductors to 1-1/4 - 2 pipe. This clamp features bronze alloy construction. It measures 3.6-Inch x 1.56-Inch x 2.7-Inch. Hub in the clamp swings 360-degree for easy alignment. Clamp is cUL listed and RoHS compliant.
  • Connectors are provided with silicon bronze hardware
  • Rated for direct burial
  • Silicon bronze hardware

Overview

Burndy Ground clamp helps in connecting 8 - 4/0-AWG stranded copper conductors to 1-1/4 - 2 pipe. This clamp features bronze alloy construction. It measures 3.6-Inch x 1.56-Inch x 2.7-Inch. Hub in the clamp swings 360-degree for easy alignment. Clamp is cUL listed and RoHS compliant.

Specifications

Energy Star Flag
No
Trade Size
1-1/4 - 2 Inch Pipe
Standards
cUL Certified, RoHS Compliant
GTIN
00781810353196
UNSPSC
39121613
RoHS Flag
Yes
Country Of Origin
India
Dimensions
3.6 Inch Length x 1.56 Inch Width x 2.7 Inch Height
Conductor Size
8-4/0 AWG Stranded Copper
Brand Name
Burndy
UPC
78181035319
Manufacturer Name
Burndy
Manufacturer Part Number
C22HD4/0DB
Finish
No
Installation Torque
50 lb-Inch
Item Name
Ground Clamp
Material
Cast Bronze
Stud Size
No
Insulation Material
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.