Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy C11JA Cast Bronze Ground Clamp 1/2 - 1-Inch 10-6-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy C11JA Cast Bronze Ground Clamp 1/2 - 1-Inch 10-6-AWG

SKU: 428396
Burndy Ground clamp helps in connecting 10 - 6-AWG solid copper conductors to 1/2 - 1-Inch water pipe. This clamp in unplated finish, features cast bronze construction. It measures 3.05-Inch x 1.41-Inch x 1.38-Inch. Clamp is UL listed and CSA certified.
  • Rated for direct burial
  • Measures 12-Inch x 4.38-Inch x 118.312-Inch
  • Features cast bronze construction

Overview

Burndy Ground clamp helps in connecting 10 - 6-AWG solid copper conductors to 1/2 - 1-Inch water pipe. This clamp in unplated finish, features cast bronze construction. It measures 3.05-Inch x 1.41-Inch x 1.38-Inch. Clamp is UL listed and CSA certified.

Specifications

Trade Size
1/2 - 1 Inch Water Pipe
Torque Rating
50 lb-Inch
Material
Cast Bronze
Item Name
Ground Clamp
Installation Torque
50 lb-Inch
Finish
Unplated
Dimensions
3.05 Inch Length x 1.41 Inch Width x 1.38 Inch Height
Conductor Size
10-6 AWG Solid Copper
Brand Name
Burndy
Stud Size
No
UNSPSC
39121613
Standards
UL 467 Listed, CSA Certified
Manufacturer Part Number
C11JA
Manufacturer Name
Burndy
UPC
78181014211
Energy Star Flag
No
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.