Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy C11HD4/0DB Cast Bronze Ground Clamp 1/2 - 1-Inch 8-4/0-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy C11HD4/0DB Cast Bronze Ground Clamp 1/2 - 1-Inch 8-4/0-AWG

SKU: 428392
Burndy Ground clamp helps in connecting 8 - 4/0-AWG stranded copper conductors to 1/2 - 1-Inch pipe, size 4 - 8 rebar, 3/8 - 1-Inch ground rod. This clamp features cast bronze construction. It measures 2.65-Inch x 1.56-Inch x 2.25-Inch. Hub in the clamp swings 360-degree for easy alignment. Clamp is UL listed.
  • Connectors are provided with silicon bronze hardware
  • Measures 12-Inch x 4.38-Inch x 118.312-Inch
  • Features cast bronze construction

Overview

Burndy Ground clamp helps in connecting 8 - 4/0-AWG stranded copper conductors to 1/2 - 1-Inch pipe, size 4 - 8 rebar, 3/8 - 1-Inch ground rod. This clamp features cast bronze construction. It measures 2.65-Inch x 1.56-Inch x 2.25-Inch. Hub in the clamp swings 360-degree for easy alignment. Clamp is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Installation Torque
50 lb-Inch
Item Name
Ground Clamp
RoHS Flag
Yes
Material
Cast Bronze
Manufacturer Name
Burndy
Standards
UL Listed
sku
428392
Brand Name
Burndy
UPC
78181034775
Conductor Size
8-4/0 AWG Stranded Copper
Country Of Origin
India
UNSPSC
39121613
Dimensions
2.65 Inch Length x 1.56 Inch Width x 2.25 Inch Height
Trade Size
1/2 - 1 Inch Pipe, #4 - #8 Rebar (Main), 3/8 - 1 Inch Ground Rod
Torque Rating
50 lb-Inch
Energy Star Flag
No
Manufacturer Part Number
C11HD4/0DB
GTIN
00781810347751
Stud Size
No
Finish
No
Insulation Material
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.