Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy BWB680AG Above Ground Pool Water Bonding Kit 4-Inch x 2.92-Inch x 1.06-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy BWB680AG Above Ground Pool Water Bonding Kit 4-Inch x 2.92-Inch x 1.06-Inch

SKU: 41002
Burndy Above ground pool water bonding kit contains one bonding plate, one rubber sealing washer, two flat washer, two lock washer, two nuts and one CL501TN direct burial lug. Kit is UL listed and RoHS compliant.
  • Includes one bonding plate, one rubber sealing washer, two flat washer, two lock washer, two nuts and one CL501TN direct burial lug
  • Stud of size 3/16-Inch
  • Suitable for grounding and bonding applications

Overview

Burndy Above ground pool water bonding kit contains one bonding plate, one rubber sealing washer, two flat washer, two lock washer, two nuts and one CL501TN direct burial lug. Kit is UL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Above Ground
Item Name
Pool Water Bonding Kit
Finish
No
Dimensions
4 Inch Length x 2.92 Inch Width x 1.06 Inch Height
Brand Name
Burndy
Stud Size
3/16 Inch
UNSPSC
39121613
Standards
UL Listed, RoHS Compliant
GTIN
00781810498675
Manufacturer Part Number
BWB680AG
Manufacturer Name
Burndy
UPC
78181049867
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
Insulation Material
No

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.