Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy BIBS3504 Aluminum Alloy Plastisol Insulated Multi-Tap Connector 4-Port Unitap™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy BIBS3504 Aluminum Alloy Plastisol Insulated Multi-Tap Connector 4-Port Unitap™

SKU: 72494
Burndy Unitap™ 4-Port insulated multi-tap connector has 10 screws for ease of connection. This multi-tap connector supports 10-AWG-350-KCMIL stranded copper or aluminum conductors for connection. It allows single side cable entry. This connector in clear color, has 6061-T6 aluminum alloy construction with plastisol insulation for added durability. It has 1-1/8-Inch strip and 275 lb-Inch installation torque. The connector measures 4.04-Inch x 2.32-Inch x 2.5-Inch. The multi-tap connector meets UL 486-B, cULus, CSA and RoHS standards.
  • Eliminates taping to save time and has lower installation cost
  • Allows for visual conformation for proper conductor insertion
  • Inhibits moisture and contaminants from entering into contact area
  • Reduces number of connectors carried in inventory

Overview

Burndy Unitap™ 4-Port insulated multi-tap connector has 10 screws for ease of connection. This multi-tap connector supports 10-AWG-350-KCMIL stranded copper or aluminum conductors for connection. It allows single side cable entry. This connector in clear color, has 6061-T6 aluminum alloy construction with plastisol insulation for added durability. It has 1-1/8-Inch strip and 275 lb-Inch installation torque. The connector measures 4.04-Inch x 2.32-Inch x 2.5-Inch. The multi-tap connector meets UL 486-B, cULus, CSA and RoHS standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Strip Length
1-1/8 Inch
Stud Size
No
Sub Brand
Unitap™
Type
Insulated
Voltage Rating
600 Volt
Energy Star Flag
No
Color
Clear
Standards
UL 486B Listed, CSA Certified, cULus Certified, RoHS Compliant
GTIN
00781810133491
UNSPSC
39121466
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Number of Ports
4.0000
Number of Screws
10.0000
Manufacturer Part Number
BIBS3504
Manufacturer Name
Burndy
UPC
78181013349
Brand Name
Burndy
Cable Entry
Single-Side
Conductor Size
10 AWG-350 KCMIL Stranded Copper/Aluminum
Dimensions
4.04 Inch Length x 2.32 Inch Width x 2.5 Inch Height
Hex Size
0.3125
Installation Torque
275 lb-Inch
Insulation Material
Plastisol
Item Name
Multi-Tap Connector
Material
6061-T6 Aluminum Alloy

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.