Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy BIBD42 Plastisol Aluminum Insulated Multi-Tap Connector 2-Port 14-4-AWG 8-4-AWG Unitap™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy BIBD42 Plastisol Aluminum Insulated Multi-Tap Connector 2-Port 14-4-AWG 8-4-AWG Unitap™

SKU: 118988
Burndy Unitap™ Insulated 2-Port multi-tap connector is perfect for use with copper or aluminum conductors. Connector of hex size 1/8-Inch, has double sided cable entry. It accommodates 8 - 4-AWG aluminum and 14 - 4-AWG stranded copper conductors. Connector in clear color, features 6061-T6 aluminum construction. It has clear plastisol insulation for visual confirmation that the conductor is properly inserted. It withstands voltage rating of 600-Volts. Connector measures 1.16-Inch x 1.5-Inch x 1.25-Inch. It has an installation torque of 45-Inch-lb. Connector is UL/cULus listed, CSA certified and RoHS compliant.
  • Saves time and eliminates taping
  • Preinstalled oxide inhibitor to inhibits moisture and contaminants from entering the contact area
  • Range taking reduces number of connectors carried in inventory

Overview

Burndy Unitap™ Insulated 2-Port multi-tap connector is perfect for use with copper or aluminum conductors. Connector of hex size 1/8-Inch, has double sided cable entry. It accommodates 8 - 4-AWG aluminum and 14 - 4-AWG stranded copper conductors. Connector in clear color, features 6061-T6 aluminum construction. It has clear plastisol insulation for visual confirmation that the conductor is properly inserted. It withstands voltage rating of 600-Volts. Connector measures 1.16-Inch x 1.5-Inch x 1.25-Inch. It has an installation torque of 45-Inch-lb. Connector is UL/cULus listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Stud Size
No
Sub Brand
Unitap™
Type
Insulated
Voltage Rating
600 Volt
Energy Star Flag
No
Color
Clear
Standards
UL 486-A, 486-B Listed, cULus Certified, CSA Certified, RoHS Compliant
GTIN
00781810223819
UNSPSC
39121466
RoHS Flag
Yes
Made In America
Yes
Country Of Origin
United States of America
Number of Ports
2.0000
sku
118988
Number of Screws
2.0000
Manufacturer Part Number
BIBD42
Manufacturer Name
Burndy
UPC
78181022381
Brand Name
Burndy
Cable Entry
Double Side
Conductor Size
14-4 AWG Stranded Copper, 8-4 AWG Aluminum
Dimensions
1.16 Inch Length x 1.5 Inch Width x 1.25 Inch Height
Hex Size
0.125
Installation Torque
45 lb-Inch
Insulation Material
Plastisol
Item Name
Multi-Tap Connector
Material
6061-T6 Aluminum Alloy
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.