Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Burndy BDBSCS1P3 Tin Plated Aluminum Open Style Power Distribution Block 2/0-14-AWG Versipole™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy BDBSCS1P3 Tin Plated Aluminum Open Style Power Distribution Block 2/0-14-AWG Versipole™

SKU: 689505
Burndy Versipole™ Open style power distribution block has a voltage rating of 1000-Volts and current rating of 175-Amps. This 3-Pole block in tin-plated finish, has aluminum construction for added durability. It supports conductor size ranging from 2/0 to 14-AWG. The power distribution block meets cULus UL1953 (File# E74460), AL9CU and RoHS standards.
  • Supports both flex and code conductors
  • Requires no ferrules
  • Supports panel mounting

Overview

Burndy Versipole™ Open style power distribution block has a voltage rating of 1000-Volts and current rating of 175-Amps. This 3-Pole block in tin-plated finish, has aluminum construction for added durability. It supports conductor size ranging from 2/0 to 14-AWG. The power distribution block meets cULus UL1953 (File# E74460), AL9CU and RoHS standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuel Type
No
Phase
No
Conductor Range
2/0-14 AWG Aluminum, Copper Tap Range, Copper Stranded Run, Aluminum Tap Size
Standards
UL 1953, E74460 Listed, AL9CU Rated, RoHS Compliant
GTIN
00781810676332
UNSPSC
39121424
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
BDBSCS1P3
Manufacturer Name
Burndy
UPC
78181067633
Number of Conductors/Ports (Main/Primary)
1.0000
Material
Aluminum
Sub Brand
Versipole™
Size
3.48 Inch Width x 2.76 Inch Depth x 5.56 Inch Height
Number of Poles
3
Mounting
Panel
Item Name
Power Distribution Block
Type
Open Style
Interrupt Rating
100 Kilo-Amp
Finish
Tin Plated
Environmental Conditions
V0 Flammability Rated Per UL94
Brand Name
Burndy
Degree of Protection
IP20
Torque Rating
120 lb-Inch
Amperage Rating
175 Amp
Voltage Rating
1000 Volt

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.