Burndy BD12N Tin Plated Copper Flexible Braid Connector 12-Inch Length

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy BD12N Tin Plated Copper Flexible Braid Connector 12-Inch Length

SKU: 300898
Burndy Flexible braid connector in black color, has tin-plated copper construction for superior conductivity. It supports conductor size of 1-AWG and has current rating of 190-Amps indoor and 225-Amps outdoor. Connector is ideal for applications demanding for linear expansion and contraction. The braid connector meets UL 467, CSA C22.2 and RoHS standards.
  • Made from copper for durability and maximum conductivity
  • Features tin-plated finish to provide low contact resistance
  • Comes in black color
  • Suitable for applications demanding for linear expansion and contraction

Overview

Burndy Flexible braid connector in black color, has tin-plated copper construction for superior conductivity. It supports conductor size of 1-AWG and has current rating of 190-Amps indoor and 225-Amps outdoor. Connector is ideal for applications demanding for linear expansion and contraction. The braid connector meets UL 467, CSA C22.2 and RoHS standards.

Specifications

Conductor Material
No
Mounting Holes
0.56 Inch
Packing Type
No
Number of Mounting Holes
2 Hole, 1 Braid in Ferrule
UPC
78181080703
Manufacturer Name
Burndy
Manufacturer Part Number
BD12N
Brand Name
Burndy
Item Name
Braid Connector
Size
12 Inch Length x 0.94 Inch Width x 0.13 Inch Thickness
Material
Copper
Connection Type
Braid
UNSPSC
39121613
Country Of Origin
Mexico
GTIN
00781810807033
Energy Star Flag
No
Standards
UL 467 Listed, CSA C22.2 Certified, RoHS Compliant
Finish
Tin Plated
RoHS Flag
Yes
Conductor Size
1 AWG
Type
Flexible
Amperage Rating
190 Amp Indoor, 225 Amp Outdoor
Color
Black

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.